Shop All Ferrules
Globe Commercial Products
Crimp Hose Ferrule, 1"L, SS, PK25
Mfr # SS-560-L
Zoro # G308373407
product price: $11.15
/pk 25, $0.45/ea
$11.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Overall Length 1 in
- Material Stainless Steel
- Fitting End Inside Diameter 0.437 in
- Hose End Inside Diameter 0.56 in
- Material Grade 304
Product Information
- Brand Globe Commercial Products
- MFR # SS-560-L
- Zoro # G308373407
- Country of Origin United States
- Category Ferrules
Dimensions
Overall Length | 1 in |
Fitting End Inside Diameter | 0.437 in |
Hose End Inside Diameter | 0.56 in |
For Maximum Hose Outside Diameter | 0.56 in |
Details
Item | Crimp Hose Ferrule |
Material | Stainless Steel |
Material Grade | 304 |
For Use On | Air Hose, Water Hose |
Description
Crimp Hose Ferrule, Dash Size Not Applicable, Finish Not Applicable, Fitting End Inside Diameter 0.437 in, For Maximum Hose Outside Diameter 0.56 in, For Minimum Hose Outside Diameter Not Applicable, For Use On Air Hose, Water Hose, Hose End Inside Diameter 0.56 in, Material Stainless Steel, Material Grade 304, Overall Length 1 in, Package Quantity 25
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BLUE SEA SYSTEMS Blue Sea 7052 5A Push Button Thermal with Quick Connect Terminals (7052)
- SOUTHWIRE Power Distribution Box, 120/240VAC, 50A (6606GUF556)
- HUBBELL WIRING DEVICE-KELLEMS Extra Heavy Duty Industrial Grade, Toggle Switches, General Purpose AC, Double Pole, 20A 120/277V AC, Back and Side Wired Toggle (HBL1222BK)
- HUBBELL Electrical Box Cover, Horizontal, 1 Gang, Aluminum, Flip and Snap, Duplex (5180-1)
- GLOBE COMMERCIAL PRODUCTS Crimp Hose Ferrule, 0.562"L, Brass, PK25 (B-450-SP1-S)
- GLOBE COMMERCIAL PRODUCTS Crimp Hose Ferrule, 0.968"L, Alum, PK25 (A-1150-L)
- GLOBE COMMERCIAL PRODUCTS Crimp Hose Ferrule, 0.75"L, SS, PK25 (SS-564-L)
- GLOBE COMMERCIAL PRODUCTS Crimp Hose Ferrule, 0.844"L, SS, PK25 (SS-1175-SP1)
- GLOBE COMMERCIAL PRODUCTS Crimp Hose Ferrule, 1"L, Brass, PK25 (B-718-SP2)
- GLOBE COMMERCIAL PRODUCTS Crimp Hose Ferrule, 1"L, SS, PK25 (SS-656-L)
- KNIPEX End Ferrules, 8 AWG (10mm2) Wire, PK100 (97 99 337)
- Globe Commercial Products Wire Connectors & Disconnects