Shop All Ferrules
Globe Commercial Products
Crimp Hose Ferrule, 0.843"L, Brass, PK25
Mfr # B-1150-SP2
Zoro # G508373399
product price: $21.49
/pk 25, $0.86/ea
$21.49
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Overall Length 0.843 in
- Material Brass
- For Use On Air Hose, Water Hose
- Hose End Inside Diameter 1.15 in
- Fitting End Inside Diameter 0.875 in
Product Information
- Brand Globe Commercial Products
- MFR # B-1150-SP2
- Zoro # G508373399
- Country of Origin United States
- Category Ferrules
Dimensions
Overall Length | 0.843 in |
Hose End Inside Diameter | 1.15 in |
Fitting End Inside Diameter | 0.875 in |
For Maximum Hose Outside Diameter | 1.15 in |
Details
Item | Crimp Hose Ferrule |
Material | Brass |
For Use On | Air Hose, Water Hose |
Ferrule Material | Brass |
Description
Crimp Hose Ferrule, Dash Size Not Applicable, Finish Not Applicable, Fitting End Inside Diameter 0.875 in, For Maximum Hose Outside Diameter 1.15 in, For Minimum Hose Outside Diameter Not Applicable, For Use On Air Hose, Water Hose, Hose End Inside Diameter 1.15 in, Material Brass, Material Grade Not Applicable, Overall Length 0.843 in, Package Quantity 25
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HUBBELL WIRING DEVICE-KELLEMS Strain Relief Cord Grip, 1.69 to 1.81 in. (74011256)
- SOUTHWIRE Building Wire, THHN, 14 AWG, 500 ft, White, Nylon Jacket, PVC Insulation (22956701)
- KABLE KONTROL 2:1 Heat Shrink Tubing - 1/2" Diameter - 4' ft - Black - Dual Wall Adhesive Lined (HS505-1-BLACK)
- STOCKCAP Electrical Connector Plugs Polyethylene-PE-10-LDPE-YELLOW, 100PK (001486)
- GLOBE COMMERCIAL PRODUCTS Crimp Hose Ferrule, 0.968"L, Alum, PK25 (A-700-L)
- GLOBE COMMERCIAL PRODUCTS Crimp Hose Ferrule, 1"L, Brass, PK25 (B-656-L)
- GLOBE COMMERCIAL PRODUCTS Crimp Hose Ferrule, 1"L, SS, PK25 (SS-781-SP2)
- GLOBE COMMERCIAL PRODUCTS Crimp Hose Ferrule, 1.25"L, Alum, PK25 (A-1350-L)
- GLOBE COMMERCIAL PRODUCTS Crimp Hose Ferrule, 0.968"L, Alum, PK25 (A-750-L)
- GLOBE COMMERCIAL PRODUCTS Crimp Hose Ferrule, 0.844"L, SS, PK25 (SS-1175-SP1)
- PANDUIT Ferrule, 20 AWG, PP, 13/32in., PK500 (FSD75-8-DSL10)
- Globe Commercial Products Ferrules