Shop All Ferrules
Globe Commercial Products
Crimp Hose Ferrule, 0.843"L, Alum, PK25
Mfr # A-1380-S
Zoro # G608373442
$9.59
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Overall Length 0.843 in
- Material Aluminum
- For Maximum Hose Outside Diameter 1.38 in
- For Use On Air Hose, Water Hose
- Hose End Inside Diameter 1.38 in
Product Information
- Brand Globe Commercial Products
- MFR # A-1380-S
- Zoro # G608373442
- Country of Origin United States
- Category Ferrules
Dimensions
Overall Length | 0.843 in |
For Maximum Hose Outside Diameter | 1.38 in |
Hose End Inside Diameter | 1.38 in |
Fitting End Inside Diameter | 1.047 in |
Details
Item | Crimp Hose Ferrule |
Material | Aluminum |
For Use On | Air Hose, Water Hose |
Description
Crimp Hose Ferrule, Dash Size Not Applicable, Finish Not Applicable, Fitting End Inside Diameter 1.047 in, For Maximum Hose Outside Diameter 1.38 in, For Minimum Hose Outside Diameter Not Applicable, For Use On Air Hose, Water Hose, Hose End Inside Diameter 1.38 in, Material Aluminum, Overall Length 0.843 in, Package Quantity 25
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HARTING Han E M Crimp Contact Au Wg, PK 100 (09330006122)
- PANDUIT Wire Duct, Narrow Slot, Gray, 1.75 W x 4 D (F1.5X4LG6)
- LEVITON Wall Switch Key (55500-PRT)
- MACROMATIC Time Delay Relay, 24VAC/DC, 10A, DPDT (TR-50228-04)
- GLOBE COMMERCIAL PRODUCTS Crimp Hose Ferrule, 0.562"L, Brass, PK25 (B-450-SP1-S)
- GLOBE COMMERCIAL PRODUCTS Crimp Hose Ferrule, 0.843"L, Brass, PK25 (B-1150-SP2)
- GLOBE COMMERCIAL PRODUCTS Crimp Hose Ferrule, 0.75"L, SS, PK25 (SS-564-L)
- GLOBE COMMERCIAL PRODUCTS Crimp Hose Ferrule, 0.843"L, Brass, PK25 (B-1025-SP1)
- GLOBE COMMERCIAL PRODUCTS Crimp Hose Ferrule, 0.718"L, Brass, PK25 (B-375-L)
- GLOBE COMMERCIAL PRODUCTS Crimp Hose Ferrule, 1"L, Brass, PK25 (B-718-SP1)
- ZORO SELECT Ferrule, 316L Stainless Steel, 1/2" Tube (690-10647)
- Globe Commercial Products Ferrules