Shop All Ferrules
Globe Commercial Products
Crimp Hose Ferrule, 0.531"L, Brass, PK25
Mfr # B-750-SP5
Zoro # G708373380
product price: $9.65
/pk 25, $0.39/ea
$9.65
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Overall Length 0.531 in
- Material Brass
- For Maximum Hose Outside Diameter 0.75 in
- For Use On Air Hose, Water Hose
- Hose End Inside Diameter 0.75 in
Product Information
- Brand Globe Commercial Products
- MFR # B-750-SP5
- Zoro # G708373380
- Country of Origin United States
- Category Ferrules
Dimensions
Overall Length | 0.531 in |
For Maximum Hose Outside Diameter | 0.75 in |
Hose End Inside Diameter | 0.75 in |
Fitting End Inside Diameter | 0.5 in |
Details
Item | Crimp Hose Ferrule |
Material | Brass |
For Use On | Air Hose, Water Hose |
Description
Crimp Hose Ferrule, Dash Size Not Applicable, Finish Not Applicable, Fitting End Inside Diameter 0.5 in, For Maximum Hose Outside Diameter 0.75 in, For Minimum Hose Outside Diameter Not Applicable, For Use On Air Hose, Water Hose, Hose End Inside Diameter 0.75 in, Material Brass, Material Grade Not Applicable, Overall Length 0.531 in, Package Quantity 25
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- INSULTAB Shrink Tubing, 0.75in ID, Black, 6in, PK5 (HSN-100 3/4 Blk 6)
- BURNDY One Hole Lug Compress Conct, 500 kcmil (YA34)
- MERSEN Pwr Dist Block, 760A, 1P, 4P Secondary, 600V (MPDB69331)
- TELEMECANIQUE SENSORS 1NC/1NO Miniature Limit Switch Body Nema 4X, 6P, 12, 13 (ZCMD21L5)
- GLOBE COMMERCIAL PRODUCTS Crimp Hose Ferrule, 0.5"L, Brass, PK25 (B-500-S)
- GLOBE COMMERCIAL PRODUCTS Crimp Hose Ferrule, 1.25"L, Alum, PK25 (A-1350-L)
- GLOBE COMMERCIAL PRODUCTS Crimp Hose Ferrule, 0.968"L, Alum, PK25 (A-875-L)
- GLOBE COMMERCIAL PRODUCTS Crimp Hose Ferrule, 0.562"L, Brass, PK25 (B-450-SP1-S)
- GLOBE COMMERCIAL PRODUCTS Crimp Hose Ferrule, 1"L, Brass, PK25 (B-656-L)
- GLOBE COMMERCIAL PRODUCTS Crimp Hose Ferrule, 1"L, Brass, PK25 (B-718-SP2)
- MIDWEST FASTENER 1/8" Aluminum Cable Ferrules 100PK (54889)
- Globe Commercial Products Wire Connectors & Disconnects