Shop All Safety Glasses
Global Vision
Safety Glasses, Smoke Anti-Fog, Scratch-Resistant
Mfr # C8RDSM
Zoro # G0750948
$13.09
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Lens Color Smoke
- Lens Coating Anti-Fog, Scratch-Resistant
- Lens Material Polycarbonate
- Gender Unisex
- Series CODE-8
Product Information
- Brand Global Vision
- MFR # C8RDSM
- Zoro # G0750948
- UPC # 045464300747
- Country of Origin China
- Category Safety Glasses
Details
Item | Safety Glasses |
Lens Color | Smoke |
Frame Color | Red |
Lens Coating | Anti-Fog, Scratch-Resistant |
Lens Material | Polycarbonate |
Gender | Unisex |
Series | CODE-8 |
Standards | ANSI Z87.1 |
Features | Durable; Filters Out 99 to 100 Percent of Both UVA and UVB Rays.; Rubber Nose Pads; Rubber Ear Pads; Anti-Reflective |
Description
CF,Safety Glasses,with Smoke Lens,Red
Restrictions
- This item has been restricted from sale in the following states: AK, HI, PR
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HONEYWELL NORTH Pure Flow 1000 Eyewash Station Only English 15minute (32-001000-0000)
- DEFENDER SAFETY 13G Recycled Polyester Knit Liner, Rainbow Green Gloves, Cut 1, Abrasion 3, Polyurethane Coating, Size XL (DXG-E01-10XL)
- GENUINE GRIP Men Jogger Work Shoe, Steel Toe, Blk, 9M, PR (1011-9M)
- SEE ALL INDUSTRIES Mirror, Outdoor, Shatter Resistant, 36" (SNO36)
- GLOBAL VISION Safety Glasses, Mirror Anti-Fog, Scratch-Resistant (COOLDRM)
- GLOBAL VISION Safety Sunglasses Herc 5 Sm (HERC1YT)
- GLOBAL VISION Glasses, Lieutenant, Safety, Mirror Lens (LIEUTDRM)
- GLOBAL VISION Safety Glasses, Blue Anti-Fog, Scratch-Resistant (COUBKGTB)
- GLOBAL VISION Glasses, Hercules, Safety, G-Tech Blue Lens (HERCGTB)
- GLOBAL VISION Safety Glasses, Mirror Anti-Fog, Scratch-Resistant (COUBLFM)
- MSA SAFETY Msa 454-10038845 Arctic Protective Eyewear; Clear Polycarbonate Anti-Fog Lenses (454-10038845)
- Global Vision Safety Glasses