Shop All Safety Glasses
Global Vision
Safety Glasses, Mirror Anti-Fog, Scratch-Resistant
Mfr # COUBLFM
Zoro # G0750869
product price: $12.59
/ea
$12.59
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Lens Coating Anti-Fog, Scratch-Resistant
- Lens Material Polycarbonate
- Gender Unisex
- Series Cougar
- Standards ANSI Z87.1
Product Information
- Brand Global Vision
- MFR # COUBLFM
- Zoro # G0750869
- UPC # 787217762999
- Country of Origin China
- Category Safety Glasses
Details
Item | Safety Glasses |
Lens Color | Mirror |
Frame Color | Blue |
Lens Coating | Anti-Fog, Scratch-Resistant |
Lens Material | Polycarbonate |
Gender | Unisex |
Series | Cougar |
Standards | ANSI Z87.1 |
Features | Durable; Filters Out 99 to 100 Percent of Both UVA and UVB Rays.; Rubber Nose Pads; Anti-Reflective |
Description
Safety Glasses,Flash Mirror Lens,Blue
Restrictions
- This item has been restricted from sale in the following states: AK, HI, PR
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MSA SAFETY Full Face Respirator, M, Black (10188955)
- MECHANIX WEAR Mechanics Gloves, M, Brown/Black, Leather, TPR (LDMP-C75-009)
- SAS SAFETY Derma-Max, Nitrile Exam Gloves, 8 mil Palm , Nitrile, Powder-Free, M, 100 PK, Blue (SA6607-40)
- OREGON Full Wrap Orange Chainsaw Safety Chaps, Size 40 (564134-40)
- GLOBAL VISION Safety Glasses, Blue Anti-Fog, Scratch-Resistant (COUBKGTB)
- GLOBAL VISION Safety Glasses, Yellow Anti-Fog, Scratch-Resistant (COUYT)
- GLOBAL VISION Hercules Gloss Black Frame Clear Antifog Lensherc Pl Cl (HERC7SM)
- GLOBAL VISION Safety Sunglasses Herc 5 Sm (HERC1YT)
- GLOBAL VISION Safety Glasses, Mirror Anti-Fog, Scratch-Resistant (COOLDRM)
- GLOBAL VISION Leverage, Safety Glasses, Mirror/Blue (LEVBLFM)
- KLEENGUARD Safety Glasses, Gray Anti-Scratch (25704)
- Global Vision Safety Glasses