Shop All Safety Glasses
Global Vision
Safety Glasses, Mirror Anti-Fog, Scratch-Resistant
Mfr # COOLDRM
Zoro # G0750902
product price: $15.19
/ea
$15.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Lens Color Mirror
- Frame Color Black
- Lens Coating Anti-Fog, Scratch-Resistant
- Lens Material Polycarbonate
- Gender Unisex
Product Information
- Brand Global Vision
- MFR # COOLDRM
- Zoro # G0750902
- UPC # 787217508917
- Country of Origin Taiwan, Province of China
- Category Safety Glasses
Details
Item | Safety Glasses |
Lens Color | Mirror |
Frame Color | Black |
Lens Coating | Anti-Fog, Scratch-Resistant |
Lens Material | Polycarbonate |
Gender | Unisex |
Series | COOL BREEZE |
Standards | ANSI Z87.1 |
Features | Durable; Filters Out 99 to 100 Percent of Both UVA and UVB Rays.; Side Piece Design; Anti-Reflective; Rubber Ear Pads |
Description
Cool Breeze,DRM,Safety Glasses,Black
Restrictions
- This item has been restricted from sale in the following states: AK, HI, PR
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BRADY NFR Hazard Rating Sign, 15 in Height, 12 in Width, Rectangle (30676)
- ANSELL 15" Chemical Resistant Gloves, Nitrile, 11, 1 PR (58-435)
- AMERICAN LOCK Lockout Padlock, KA, Brown, 1-7/8"H (A1105KABRN)
- DIAMONDBACK Glove Cotton Black Pvc Dotted (GV-522PVD/8)
- GLOBAL VISION Hercules Gloss Black Frame Clear Antifog Lensherc Pl Cl (HERC7SM)
- GLOBAL VISION Safety Sunglasses Herc 5 Sm (HERC1YT)
- GLOBAL VISION Glasses, Flamez, Safety, G-Tech Lens (FLAMEZGTR)
- GLOBAL VISION Safety Glasses, Yellow Anti-Fog, Scratch-Resistant (COUYT)
- GLOBAL VISION Glasses, Lieutenant, Safety, Mirror Lens (LIEUTDRM)
- GLOBAL VISION Leverage, Safety Glasses, Mirror/Blue (LEVBLFM)
- MCR SAFETY Safety Glasses, Amber Anti-Fog (HK214PF)
- Global Vision Eye Protection