Shop All Recreational Vehicle Accessories
Global
RV SS Compartment Lock, Cam/Blade Style, 7/8in Threaded Barrel, Blades not Included, Keyed to G347
Mfr # CLB-347-78-SS
Zoro # G910378494
product price: $10.95
/ea
$10.95
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Depth (In.) 3/4 in
- Profile Round
- Material Diecast Zinc/Brass
- Width (In.) 3/4 in
- Length 7/8 in
Product Information
- Brand Global
- MFR # CLB-347-78-SS
- Zoro # G910378494
- Country of Origin China
- Category Recreational Vehicle Accessories
Dimensions
Depth (In.) | 3/4 in |
Width (In.) | 3/4 in |
Length | 7/8 in |
Details
Profile | Round |
Material | Diecast Zinc/Brass |
Works With | RV Compartment Door Lock |
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- NEOGEN 16Oz Udder Balm (79248)
- MTD Screw 1/4-20 X .39 (710-04531)
- MANNA PRO PRODUCTS LLC 2Pk Poultry Wtr Cup (1000304)
- GOFIT Men's Sport-Tac Pro Trainer Gloves (Medium) (GF-DTAC2-MED)
- GLOBAL RV SS Compartment Lock, Cam/Blade Style, 1-1/8in Threaded Barrel, Blades not Included, Keyed to G347 (CLB-347-118-SS)
- GLOBAL RV SS Compartment Lock, Cam/Blade Style, 1-3/8in Threaded Barrel, Keyed to G304, Blades not Included (CLB-304-138-SS)
- GLOBAL RV/Manufactured Housing Interior Lockset, Lever Style, #707 Passage/Non-Locking, Matte Black (LSL-707PS-MB)
- GLOBAL Slide Out Roller, Surface Mount, Model #225. Double Roller, 2006 Powder Coat Black Mount Bracket. (SOR-SM-225-2006)
- GLOBAL Deluxe Bluetooth, Keypad entry, or Keys, RV Towable Entry Door Lock, inGin Keyed, Replaces std. lock (TTLBT-46160B-2006-1PK)
- GLOBAL RV Deadbolt Knob Replacement, Red, D-Shaft (TTL-DBKNOB)
- PETERSON MANUFACTURING REPLACEMENT LENS (V2549-15R)
- Global Recreational Vehicle Accessories