Shop All Recreational Vehicle Accessories
Global
RV SS Compartment Lock, Cam/Blade Style, 7/8in Press in, Offset Blade, fit 5/8in Use, Keyed, G341
Mfr # CLB-341-78SI-SS
Zoro # G310378988
product price: $3.55
/ea
Sold in multiples of 3 for $10.65
$10.65
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Width (In.) 3/4 in
- Profile Round
- Works With RV Compartment Door Lock
- Depth (In.) 3/4 in
- Material Diecast Zinc/Brass
Product Information
- Brand Global
- MFR # CLB-341-78SI-SS
- Zoro # G310378988
- Country of Origin China
- Category Recreational Vehicle Accessories
Dimensions
Width (In.) | 3/4 in |
Depth (In.) | 3/4 in |
Length | 7/8 in |
Details
Profile | Round |
Works With | RV Compartment Door Lock |
Material | Diecast Zinc/Brass |
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- A.R. NORTH AMERICA Turbo Nozzle, 06,3700 psi (0204007380)
- INTERSTATE PNEUMATICS Pressure Washer Quick Connect Pivoting Coupler & 30 Size Nozzles Kit (PW7116)
- AFTERMARKET Fuel Injection Return T Boot (T23425)
- BEDRUG TRAILERWARE 2FT x 4FT FOLDING TRACK MAT (TW2X4MAT)
- GLOBAL Pivot Latch, Long Body, Long Arm, Locking, Chrome, Keyed to G3xx Codes (PL-LLL-10214-PC-1PK)
- GLOBAL Slide Out Roller, Surface Mount, Model #340, Black Plastic Roller, Black Steel Mounting Bracket (SOR-SM-340-2006)
- GLOBAL Slide Out Roller, Partial Recess Mount, Model #822, Steel Mounting Bracket, Grey Conveyor Roller. (SOR-PRM-822-P)
- GLOBAL RV SS Compartment Lock, Cam/Blade Style, 1-3/8in Threaded Barrel, Keyed to G305, Blades not Included (CLB-305-138-SS)
- GLOBAL Standard Towable RV Entry Door Lock, G3xx keyed, Replaces all standard RV Locks, Chrome (TTL-43610-PC-1PK)
- GLOBAL Pivot Latch, Long Body, Short Arm, Locking, Black (PL-LSL-10212-2006-1PK)
- PARKPOWER BY MARINCO ParkPower 1PCMRV - Pigtail Adapter - 30A Male to 30A Female, 18" (1PCMRV)
- Global Recreational Vehicle Accessories