Shop All Lockset Cylinders
Global
Replacement Lock Cylinder, For Non-Master Key Applications, For use in Locks with Key Code G381
Mfr # KC-SNM-NK-381
Zoro # G910377275
Sold in multiples of 3 for $10.95
$10.95
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Length 1 in
- For Use With Global Lock Cylinders
- Material Diecast Zinc/Brass
- Overall Depth 1/2 in
- Cylinder Type Round
Product Information
- Brand Global
- MFR # KC-SNM-NK-381
- Zoro # G910377275
- Country of Origin China
- Category Lockset Cylinders
Dimensions
Length | 1 in |
Overall Depth | 1/2 in |
Width | 1/2 in |
Details
For Use With | Global Lock Cylinders |
Material | Diecast Zinc/Brass |
Cylinder Type | Round |
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- REV-A-SHELF Rev-A-Shelf Polymer Trim to Fit Drawer Insert Spice Organizer (ST50-21W-52)
- LAMP Hasp, Rotating Eye, 304 Stainless Steel (HP-65)
- ARCHITECTURAL PRODUCTS BY OUTWATER 8 Ft Trim Fast Crown Molding Peel and Stick Ceiling Cornice, 6PK (TFM-49-A-6PK)
- LUCKY LINE LuckyLine: ANODIZED ALUM OVAL KEY RG 1/CD (LKL-73701)
- GLOBAL Replacement Lock Cylinder, For Non-Master Key Applications, For use in Locks with Key Code G378 (KC-SNM-NK-378)
- GLOBAL Replacement Lock Cylinder, For Non-Master Key Applications, For use in Locks with Key Code G357 (KC-SNM-NK-357)
- GLOBAL Replacement Lock Cylinder, For Non-Master Key Applications, For use in Locks with Key Code G358 (KC-SNM-NK-358)
- GLOBAL Replacement Lock Cylinder, For Master Key Applications, For use in Locks with Key Code G347 (KC-SM-NK-347)
- GLOBAL Replacement Lock Cylinder, For Non-Master Key Applications, For use in Locks with Key Code G347 (KC-SNM-NK-347)
- GLOBAL Replacement Lock Cylinder, For Non-Master Key Applications, For use in Locks with Key Code G366 (KC-SNM-NK-366)
- GMS K001SC26DOB Satin Chrome Cylinder (K001SC26DOB)
- Global Lockset Cylinders