Shop All Lockset Cylinders
Global
Replacement Lock Cylinder, For Non-Master Key Applications, For use in Locks with Key Code G374
Mfr # KC-SNM-NK-374
Zoro # G910377022
Sold in multiples of 3 for $10.95
$10.95
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Length 1 in
- Overall Depth 1/2 in
- Width 1/2 in
- Cylinder Type Round
- For Use With Global Lock Cylinders
Product Information
- Brand Global
- MFR # KC-SNM-NK-374
- Zoro # G910377022
- Country of Origin China
- Category Lockset Cylinders
Dimensions
Length | 1 in |
Overall Depth | 1/2 in |
Width | 1/2 in |
Details
Cylinder Type | Round |
For Use With | Global Lock Cylinders |
Material | Diecast Zinc/Brass |
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KENAURD Kenaurd:IC Core - 6 Pins (KICC06-26D)
- BLUM 0mm Screw-on Cam Adjustable Wing Baseplate for Cliptop Hinges (173H9100)
- ZORO SELECT Door Stop, Door Mount, Brass Plated (19-360)
- BRINKS COMMERCIAL Brinks Aluminum Steel Hydraulic Door Closer Grade 1 (BC4031)
- GLOBAL Replacement Lock Cylinder, For Non-Master Key Applications, For use in Locks with Key Code G366 (KC-SNM-NK-366)
- GLOBAL Replacement Lock Cylinder, For Non-Master Key Applications, For use in Locks with Key Code G358 (KC-SNM-NK-358)
- GLOBAL Replacement Lock Cylinder, For Non-Master Key Applications, For use in Locks with Key Code G357 (KC-SNM-NK-357)
- GLOBAL Replacement Lock Cylinder, For Master Key Applications, For use in Locks with Key Code G371 (KC-SM-NK-371)
- GLOBAL Replacement Lock Cylinder, For Master Key Applications, For use in Locks with Key Code G381 (KC-SM-NK-381)
- GLOBAL Replacement Lock Cylinder, For Non-Master Key Applications, For use in Locks with Key Code G308 (KC-SNM-NK-308)
- SCHLAGE COMMERCIAL Bright Chrome Cylinder 30137625 (30137625)
- Global Lockset Cylinders