Shop All Lockset Cylinders
Global
Replacement Lock Cylinder, For Non-Master Key Applications, For use in Locks with Key Code G368
Mfr # KC-SNM-NK-368
Zoro # G910377121
Sold in multiples of 3 for $10.95
$10.95
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Length 1 in
- For Use With Global Lock Cylinders
- Overall Depth 1/2 in
- Cylinder Type Round
- Material Diecast Zinc/Brass
Product Information
- Brand Global
- MFR # KC-SNM-NK-368
- Zoro # G910377121
- Country of Origin China
- Category Lockset Cylinders
Dimensions
Length | 1 in |
Overall Depth | 1/2 in |
Width | 1/2 in |
Details
For Use With | Global Lock Cylinders |
Cylinder Type | Round |
Material | Diecast Zinc/Brass |
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- USA INDUSTRIALS PTFE O-Ring - Dash 025, PK 10 (ZUSATFE025)
- FALCON Lever Lockset, Mechanical, Storeroom, Grd.1 (T581BD D 626)
- STRYBUC Patio Door Handle Assy. (13-393W)
- ZORO SELECT O-Ring, Dash 335, Buna N, 0.21 In., PK50 (U38801.018.0275)
- GLOBAL Replacement Lock Cylinder, For Non-Master Key Applications, For use in Locks with Key Code G357 (KC-SNM-NK-357)
- GLOBAL Replacement Lock Cylinder, For Master Key Applications, For use in Locks with Key Code G347 (KC-SM-NK-347)
- GLOBAL Replacement Lock Cylinder, For Non-Master Key Applications, For use in Locks with Key Code G308 (KC-SNM-NK-308)
- GLOBAL Replacement Lock Cylinder, For Non-Master Key Applications, For use in Locks with Key Code G358 (KC-SNM-NK-358)
- GLOBAL Replacement Lock Cylinder, For Non-Master Key Applications, For use in Locks with Key Code G347 (KC-SNM-NK-347)
- GLOBAL Replacement Lock Cylinder, For Master Key Applications, For use in Locks with Key Code G371 (KC-SM-NK-371)
- KWIKSET Single Cylinder Interior Halifax Lever Trim with Square Rose New Chassis Venetian Bronze Finish (971HFLSQT-11P)
- Global Door Lock Accessories