Shop All Lockset Cylinders
Global
Replacement Lock Cylinder, For Non-Master Key Applications, For use in Locks with Key Code G367
Mfr # KC-SNM-NK-367
Zoro # G310377110
Sold in multiples of 3 for $10.95
$10.95
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Length 1 in
- Material Diecast Zinc/Brass
- Overall Depth 1/2 in
- For Use With Global Lock Cylinders
- Width 1/2 in
Product Information
- Brand Global
- MFR # KC-SNM-NK-367
- Zoro # G310377110
- Country of Origin China
- Category Lockset Cylinders
Dimensions
Length | 1 in |
Overall Depth | 1/2 in |
Width | 1/2 in |
Details
Material | Diecast Zinc/Brass |
For Use With | Global Lock Cylinders |
Cylinder Type | Round |
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TRIMLITE 34"x84"x13/8" Primed 3Panel Equal Panel Interior Shaker 69/16" LH Prehung Door Matte Black Hinges (2170pri8433LH10B6916)
- GENESIS 57# Gas Spring W/Composit Ends (GSS 10356)
- BRADY Grip-Cinching Cable Lockout, 8 ft. L (50943)
- DORMAKABA Cylindrical Locks with Keypad Trim, 1021B-26D-41 (1021B-26D-41)
- GLOBAL Replacement Lock Cylinder, For Non-Master Key Applications, For use in Locks with Key Code G378 (KC-SNM-NK-378)
- GLOBAL Replacement Lock Cylinder, For Master Key Applications, For use in Locks with Key Code G381 (KC-SM-NK-381)
- GLOBAL Replacement Lock Cylinder, For Master Key Applications, For use in Locks with Key Code G347 (KC-SM-NK-347)
- GLOBAL Replacement Lock Cylinder, For Non-Master Key Applications, For use in Locks with Key Code G366 (KC-SNM-NK-366)
- GLOBAL Replacement Lock Cylinder, For Non-Master Key Applications, For use in Locks with Key Code G316 (KC-SNM-NK-316)
- GLOBAL Replacement Lock Cylinder, For Non-Master Key Applications, For use in Locks with Key Code G357 (KC-SNM-NK-357)
- ARROW LOCK Pointe SFIC Core, 7-pin TB Keyway, Uncombinated, US26D, 4 Pack (7100CRP-UCXTB 26D (4PK))
- Global Door Locks and Deadbolts