Shop All Lockset Cylinders
Global
Replacement Lock Cylinder, For Non-Master Key Applications, For use in Locks with Key Code G348
Mfr # KC-SNM-NK-348
Zoro # G910377428
Sold in multiples of 3 for $10.95
$10.95
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Diecast Zinc/Brass
- Overall Depth 1/2 in
- Cylinder Type Round
- For Use With Global Lock Cylinders
- Width 1/2 in
Product Information
- Brand Global
- MFR # KC-SNM-NK-348
- Zoro # G910377428
- Country of Origin China
- Category Lockset Cylinders
Dimensions
Overall Depth | 1/2 in |
Width | 1/2 in |
Length | 1 in |
Details
Material | Diecast Zinc/Brass |
Cylinder Type | Round |
For Use With | Global Lock Cylinders |
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HARDWARE RESOURCES 4"x4" Zinc Plated Steel Corner Brace (9217)
- DELTANA Satin Chrome Door and Butt Hinge (DSB426D)
- SOUTHCO-ALBANY DIV Quad Latch Ch751 Chr(Iso-F) (S E5-5-402-UU1-12)
- SCHLAGE DUMMY KNOB CHROME (F170PLY625)
- GLOBAL Replacement Lock Cylinder, For Master Key Applications, For use in Locks with Key Code G381 (KC-SM-NK-381)
- GLOBAL Replacement Lock Cylinder, For Non-Master Key Applications, For use in Locks with Key Code G366 (KC-SNM-NK-366)
- GLOBAL Replacement Lock Cylinder, For Non-Master Key Applications, For use in Locks with Key Code G357 (KC-SNM-NK-357)
- GLOBAL Replacement Lock Cylinder, For Non-Master Key Applications, For use in Locks with Key Code G308 (KC-SNM-NK-308)
- GLOBAL Replacement Lock Cylinder, For Master Key Applications, For use in Locks with Key Code G371 (KC-SM-NK-371)
- GLOBAL Replacement Lock Cylinder, For Non-Master Key Applications, For use in Locks with Key Code G358 (KC-SNM-NK-358)
- KENAURD Kenaurd: POP A LOCK BRANDED 1" MORTISE CYLINDER - SC1 (PAL-MORTISE-001)
- Global Door Locks and Deadbolts