Shop All Lockset Cylinders
Global
Replacement Lock Cylinder, For Non-Master Key Applications, For use in Locks with Key Code G341
Mfr # KC-SNM-NK-341
Zoro # G910377527
Sold in multiples of 3 for $10.95
$10.95
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Diecast Zinc/Brass
- Width 1/2 in
- For Use With Global Lock Cylinders
- Length 1 in
- Overall Depth 1/2 in
Product Information
- Brand Global
- MFR # KC-SNM-NK-341
- Zoro # G910377527
- Country of Origin China
- Category Lockset Cylinders
Dimensions
Width | 1/2 in |
Length | 1 in |
Overall Depth | 1/2 in |
Details
Material | Diecast Zinc/Brass |
For Use With | Global Lock Cylinders |
Cylinder Type | Round |
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BEST Key Blank, Standard, Q Keyway, 1/2in. (1A1Q1KS208KS800)
- RICHELIEU HARDWARE 7-9/16 in. (192 mm) Center-to-Center Brushed Nickel Contemporary Drawer Pull (BP7125192195)
- MASTER LOCK Padlock, Keyed Different, Long Shackle, Rectangular Steel Body, Steel Shackle, 1/2 in W (7LJ)
- OEM OEM: REF: 1999-2008 Toyota / 3-Button Keyless Entry Remote / PN: 89742-42120 / HYQ12BBX (OR-TOY023)
- GLOBAL Replacement Lock Cylinder, For Master Key Applications, For use in Locks with Key Code G347 (KC-SM-NK-347)
- GLOBAL Replacement Lock Cylinder, For Non-Master Key Applications, For use in Locks with Key Code G378 (KC-SNM-NK-378)
- GLOBAL Replacement Lock Cylinder, For Master Key Applications, For use in Locks with Key Code G358 (KC-SM-NK-358)
- GLOBAL Replacement Lock Cylinder, For Master Key Applications, For use in Locks with Key Code G381 (KC-SM-NK-381)
- GLOBAL Replacement Lock Cylinder, For Non-Master Key Applications, For use in Locks with Key Code G347 (KC-SNM-NK-347)
- GLOBAL Replacement Lock Cylinder, For Non-Master Key Applications, For use in Locks with Key Code G366 (KC-SNM-NK-366)
- KENAURD Kenaurd: RIM Housing for Large Format IC Core (LFIC) - 26D Silver (KLFRH-26D)
- Global Door Lock Accessories