Shop All Lockset Cylinders
Global
Replacement Lock Cylinder, For Non-Master Key Applications, For use in Locks with Key Code G340
Mfr # KC-SNM-NK-340
Zoro # G910377343
Sold in multiples of 3 for $11.07
$11.07
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Diecast Zinc/Brass
- Cylinder Type Round
- Overall Depth 1/2 in
- For Use With Global Lock Cylinders
- Width 1/2 in
Product Information
- Brand Global
- MFR # KC-SNM-NK-340
- Zoro # G910377343
- Country of Origin China
- Category Lockset Cylinders
Dimensions
Overall Depth | 1/2 in |
Width | 1/2 in |
Length | 1 in |
Details
Material | Diecast Zinc/Brass |
Cylinder Type | Round |
For Use With | Global Lock Cylinders |
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SCHLAGE COMMERCIAL Satin Brass Cylinder 23065F606 (23065F606)
- STERLING SEAL & SUPPLY 015 Silicone O-ring 70A Shore Red, -500 Pack (ORSIL015X500)
- NATIONAL GUARD Door Shoe, 48in.L, Standard Duty, Bronze (36ET-48)
- LCN Manual Hydraulic 4040XP Series Surface Mounted Closers Surface Mounted Closer Heavy Duty Aluminum (4040XP-HW/PA AL)
- GLOBAL Replacement Lock Cylinder, For Non-Master Key Applications, For use in Locks with Key Code G366 (KC-SNM-NK-366)
- GLOBAL Replacement Lock Cylinder, For Non-Master Key Applications, For use in Locks with Key Code G357 (KC-SNM-NK-357)
- GLOBAL Replacement Lock Cylinder, For Non-Master Key Applications, For use in Locks with Key Code G378 (KC-SNM-NK-378)
- GLOBAL Replacement Lock Cylinder, For Non-Master Key Applications, For use in Locks with Key Code G316 (KC-SNM-NK-316)
- GLOBAL Replacement Lock Cylinder, For Non-Master Key Applications, For use in Locks with Key Code G370 (KC-SNM-NK-370)
- GLOBAL Replacement Lock Cylinder, For Non-Master Key Applications, For use in Locks with Key Code G308 (KC-SNM-NK-308)
- BEST Mortise Cylinder, Satin Chrome (1E74C258RP626)
- Global Door Locks and Deadbolts