Shop All Lockset Cylinders
Global
Replacement Lock Cylinder, For Non-Master Key Applications, For use in Locks with Key Code G335
Mfr # KC-SNM-NK-335
Zoro # G810377320
Sold in multiples of 3 for $8.37
$8.37
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Diecast Zinc/Brass
- Length 1 in
- For Use With Global Lock Cylinders
- Width 1/2 in
- Overall Depth 1/2 in
Product Information
- Brand Global
- MFR # KC-SNM-NK-335
- Zoro # G810377320
- Country of Origin China
- Category Lockset Cylinders
Dimensions
Length | 1 in |
Width | 1/2 in |
Overall Depth | 1/2 in |
Details
Material | Diecast Zinc/Brass |
For Use With | Global Lock Cylinders |
Cylinder Type | Round |
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WAGNER SPRAY TECH Wallpaper Removal Steamer (2418627)
- RICHELIEU HARDWARE 3 3/4 in (96 mm) Center-to-Center Matte Black Contemporary Cabinet Pull (BP61675296900)
- JACKSON Satin Aluminum Base Cover Plate Package for 1295 Rim Panic Exit Device (302654628)
- MASTER LOCK 6'x10mm ADJ Lock Cable (8413XDPF)
- GLOBAL Replacement Lock Cylinder, For Non-Master Key Applications, For use in Locks with Key Code G316 (KC-SNM-NK-316)
- GLOBAL Replacement Lock Cylinder, For Non-Master Key Applications, For use in Locks with Key Code G366 (KC-SNM-NK-366)
- GLOBAL Replacement Lock Cylinder, For Non-Master Key Applications, For use in Locks with Key Code G308 (KC-SNM-NK-308)
- GLOBAL Replacement Lock Cylinder, For Master Key Applications, For use in Locks with Key Code G358 (KC-SM-NK-358)
- GLOBAL Replacement Lock Cylinder, For Non-Master Key Applications, For use in Locks with Key Code G347 (KC-SNM-NK-347)
- GLOBAL Replacement Lock Cylinder, For Non-Master Key Applications, For use in Locks with Key Code G358 (KC-SNM-NK-358)
- GMS GMS: Mortise Cylinder, 1/8" Trim Ring, Oil Rubbed Bronze, PK 10 (GMS-COL2-10B)
- Global Door Lock Accessories