Shop All Lockset Cylinders
Global
Replacement Lock Cylinder, For Master Key Applications, For use in Locks with Key Code G390
Mfr # KC-SM-NK-390
Zoro # G010377458
Sold in multiples of 3 for $10.95
$10.95
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Width 1/2 in
- For Use With Global Lock Cylinders
- Cylinder Type Round
- Length 1 in
- Material Diecast Zinc/Brass
Product Information
- Brand Global
- MFR # KC-SM-NK-390
- Zoro # G010377458
- Country of Origin China
- Category Lockset Cylinders
Dimensions
Width | 1/2 in |
Length | 1 in |
Overall Depth | 1/2 in |
Details
For Use With | Global Lock Cylinders |
Cylinder Type | Round |
Material | Diecast Zinc/Brass |
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MASTER LOCK Hasp Padlock, Silver, w/ (2) Keys (770LHCKA)
- ALTRONIX Power Dist Module 8 Output PTC (PD8ULCB)
- IVES COMMERCIAL Solid Brass Coat and Hat Hook Antique Brass Finish (571B5)
- DON-JO Don-Jo: Electric Strike Filler Plate 9" x 1 3/8", Duro Coated (DNJ-AF-29-DU)
- GLOBAL Replacement Lock Cylinder, For Non-Master Key Applications, For use in Locks with Key Code G358 (KC-SNM-NK-358)
- GLOBAL Replacement Lock Cylinder, For Non-Master Key Applications, For use in Locks with Key Code G357 (KC-SNM-NK-357)
- GLOBAL Replacement Lock Cylinder, For Non-Master Key Applications, For use in Locks with Key Code G366 (KC-SNM-NK-366)
- GLOBAL Replacement Lock Cylinder, For Non-Master Key Applications, For use in Locks with Key Code G316 (KC-SNM-NK-316)
- GLOBAL Replacement Lock Cylinder, For Master Key Applications, For use in Locks with Key Code G347 (KC-SM-NK-347)
- GLOBAL Replacement Lock Cylinder, For Master Key Applications, For use in Locks with Key Code G381 (KC-SM-NK-381)
- SCHLAGE Schlage Mortise Storeroom Lockset, Lever, Storeroom (L9080P 06A 626)
- Global Door Lock Accessories