Shop All Lockset Cylinders
Global
Replacement Lock Cylinder, For Master Key Applications, For use in Locks with Key Code G361
Mfr # KC-SM-NK-361
Zoro # G810377238
Sold in multiples of 3 for $9.45
$9.45
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Overall Depth 1/2 in
- Width 1/2 in
- Material Diecast Zinc/Brass
- Length 1 in
- For Use With Global Lock Cylinders
Product Information
- Brand Global
- MFR # KC-SM-NK-361
- Zoro # G810377238
- Country of Origin China
- Category Lockset Cylinders
Dimensions
Overall Depth | 1/2 in |
Width | 1/2 in |
Length | 1 in |
Details
Material | Diecast Zinc/Brass |
For Use With | Global Lock Cylinders |
Cylinder Type | Round |
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TRANS ATLANTIC CO. 3.5 in. x 15 in. Aluminum Push Plate (GH-PP53-AL)
- PRIME-LINE Sliding Door Tandem Roller Assembly with 3 in. Diameter, Stainless Single Pack (D 2038)
- MASTER LOCK 1KALJ 1.75 in. Long Shackle Laminated Padlock- Pack of 6 (344226)
- SARGENT Manual Hydraulic 351 Surface Door Closers Door Closer Heavy Duty Interior and Exterior, Aluminum (351-P10 DA TB EN)
- GLOBAL Replacement Lock Cylinder, For Non-Master Key Applications, For use in Locks with Key Code G308 (KC-SNM-NK-308)
- GLOBAL Replacement Lock Cylinder, For Non-Master Key Applications, For use in Locks with Key Code G366 (KC-SNM-NK-366)
- GLOBAL Replacement Lock Cylinder, For Non-Master Key Applications, For use in Locks with Key Code G357 (KC-SNM-NK-357)
- GLOBAL Replacement Lock Cylinder, For Non-Master Key Applications, For use in Locks with Key Code G358 (KC-SNM-NK-358)
- GLOBAL Replacement Lock Cylinder, For Master Key Applications, For use in Locks with Key Code G347 (KC-SM-NK-347)
- GLOBAL Replacement Lock Cylinder, For Non-Master Key Applications, For use in Locks with Key Code G347 (KC-SNM-NK-347)
- KABA ILCO Lockset Cylinder, Satin Chrome, Keyway Type Schlage(R) C, 5 Pins (7075SC10-26D-KA2)
- Global Door Locks and Deadbolts