Shop All Lockset Cylinders
Global
Replacement Lock Cylinder, For Master Key Applications, For use in Locks with Key Code G325
Mfr # KC-SM-NK-325
Zoro # G910377473
Sold in multiples of 3 for $10.95
$10.95
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Length 1 in
- Cylinder Type Round
- Overall Depth 1/2 in
- Material Diecast Zinc/Brass
- Width 1/2 in
Product Information
- Brand Global
- MFR # KC-SM-NK-325
- Zoro # G910377473
- Country of Origin China
- Category Lockset Cylinders
Dimensions
Length | 1 in |
Overall Depth | 1/2 in |
Width | 1/2 in |
Details
Cylinder Type | Round |
Material | Diecast Zinc/Brass |
For Use With | Global Lock Cylinders |
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- OEM OEM: REF: 2015-2017 Ford Transit / 4-Button Remote Head Key / PN: 164-R8126 / OUCD6000022 REFEURB (RHK-FRD066)
- KOHLER Components 7" Drawer Pull (25497-2MB)
- PREMIER LOCK Passage Door Lever Lock Set, Polished Brass (LEVP01)
- WRIGHT PRODUCTS Standard Duty Pneumatic Closer, White (V920WH)
- GLOBAL Replacement Lock Cylinder, For Non-Master Key Applications, For use in Locks with Key Code G366 (KC-SNM-NK-366)
- GLOBAL Replacement Lock Cylinder, For Master Key Applications, For use in Locks with Key Code G381 (KC-SM-NK-381)
- GLOBAL Replacement Lock Cylinder, For Non-Master Key Applications, For use in Locks with Key Code G378 (KC-SNM-NK-378)
- GLOBAL Replacement Lock Cylinder, For Non-Master Key Applications, For use in Locks with Key Code G316 (KC-SNM-NK-316)
- GLOBAL Replacement Lock Cylinder, For Non-Master Key Applications, For use in Locks with Key Code G357 (KC-SNM-NK-357)
- GLOBAL Replacement Lock Cylinder, For Non-Master Key Applications, For use in Locks with Key Code G308 (KC-SNM-NK-308)
- ILCO Ilco: Key-in knob Cylinder, 5-Pin, yale 8, Satin Chrome, Keyed different , Satin Chrome (ILCO-15995YA-26D-KD)
- Global Door Locks and Deadbolts