Shop All Lockset Cylinders
Global
Replacement Lock Cylinder, For Master Key Applications, For use in Locks with Key Code G306
Mfr # KC-SM-NK-306
Zoro # G910377244
Sold in multiples of 3 for $10.95
$10.95
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Cylinder Type Round
- Overall Depth 1/2 in
- Width 1/2 in
- For Use With Global Lock Cylinders
- Length 1 in
Product Information
- Brand Global
- MFR # KC-SM-NK-306
- Zoro # G910377244
- Country of Origin China
- Category Lockset Cylinders
Dimensions
Overall Depth | 1/2 in |
Width | 1/2 in |
Length | 1 in |
Details
Cylinder Type | Round |
For Use With | Global Lock Cylinders |
Material | Diecast Zinc/Brass |
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT O-Ring, Dash 219, Viton, 0.13 In., PK25 (U38871.012.0131)
- ZORO SELECT O-Ring, Buna N, 26mm OD, PK100 (1RJE2)
- ROCKWOOD Door Pull Plate, Stainless Steel, 16"L x 4"W, 0.05" Proj. (107 X 70C.32D316)
- RICHELIEU 4 116inch 104 mm Security Latch, Satin Chrome (213SCV)
- GLOBAL Replacement Lock Cylinder, For Non-Master Key Applications, For use in Locks with Key Code G366 (KC-SNM-NK-366)
- GLOBAL Replacement Lock Cylinder, For Master Key Applications, For use in Locks with Key Code G381 (KC-SM-NK-381)
- GLOBAL Replacement Lock Cylinder, For Non-Master Key Applications, For use in Locks with Key Code G316 (KC-SNM-NK-316)
- GLOBAL Replacement Lock Cylinder, For Non-Master Key Applications, For use in Locks with Key Code G347 (KC-SNM-NK-347)
- GLOBAL Replacement Lock Cylinder, For Master Key Applications, For use in Locks with Key Code G371 (KC-SM-NK-371)
- GLOBAL Replacement Lock Cylinder, For Non-Master Key Applications, For use in Locks with Key Code G308 (KC-SNM-NK-308)
- FALCON Satin Brass Cylinder Q500010606 (Q500010606)
- Global Lockset Cylinders