Shop All Water Filter Cartridges
Global Pure
Replacement Water Filter, 3,600 Gallon Capacity
Mfr # 761215
Zoro # G611936986
product price: $60.79
/ea
$60.79
Free Shipping on orders over $50
after you
Free 30-Day Returns
Product Information
- Brand Global Pure
- MFR # 761215
- Zoro # G611936986
- UPC # 707022395564
- Country of Origin Korea, Republic of
- Category Water Filter Cartridges
Description
3,600 gallon filter capacity. Compatible with Global Industrial and Elkay Filtered Water Bottle Refilling Stations and Coolers. NSF Listed. Simplify the process of replacing water filters for the Global Industrial and Elkay Filtered Water Bottle Refilling Stations and Filtered Coolers. This Global Pure Water Filter features an easy 1/4 turn installation that makes replacing the water filter quick and easy. Compatible with WaterSentry Filters. NSF/ANSI 42 for Chlorine Reduction, Taste & Odor Reduction, Nominal Particulate Reduction Class 1. NSF/ANSI 53 for Lead and Cyst Reduction. Maximum Flow Rate: 1.5 GPM. For Cold Water Only - Max Temp: 100°F. Operation Pressure: 10-125 PSI
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
- COLDER 1/4" Barbed Inline Coupler (NS4D17004)
- ZORO SELECT Tubing, Nylon, 1/4" I.D., 3/8" O.D. (ZUSA-HT-1574)
- ZORO SELECT 1-1/4" x 3-1/2" Black Pipe Nipple Sch 80 (1LMN1)
- PARKER Tubing, 3/16" Inside Dia., 50 ft. Tube L (101-0312062-NT-50)
- GLOBAL PURE Replacement Water Filter, 3,600 Gallon Capacity, 2PK (761215-2PK)
- ILB GOLD Water Filter, Replacement For Everpure, Ql3B Filter (QL3B FILTER)
- AMERICAN FILTER CO 4 H, 3 PK (AFC-APH-104-9000S-3p-2825)
- PARKER String Wound Filter Cartridge, 5 gpm, 20 Micron, 2-7/16" O.D., 10 in H, 6 PK (15R10)
- EVERPURE Quick Connect Filter, 1.7 gpm, 0.5 Micron, 3-1/4" O.D., 20 3/4 in H (EV961321-75)
- AMERICAN FILTER CO 4 H, 3 PK (AFC-HC351S-3p-16872)
- SWIFT GREEN FILTERS SGF-96-48 VOC-B Replacement water filter for Everpure EV9693-61 (SGF-96-48 VOC-B)
- Global Pure Water Filter Cartridges