Shop All Recreational Vehicle Accessories
Global
Pivot Latch, Long Body, Short Arm, Locking, Black
Mfr # PL-LSL-10212-2006-1PK
Zoro # G210378965
product price: $36.85
/ea
$36.85
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Depth (In.) 2-3/4 in
- Length 1-1/4 in
- Works With RV Compartment Door Lock
- Profile Rectangle
- Material Diecast Aluminum
Product Information
- Brand Global
- MFR # PL-LSL-10212-2006-1PK
- Zoro # G210378965
- Country of Origin China
- Category Recreational Vehicle Accessories
Dimensions
Depth (In.) | 2-3/4 in |
Length | 1-1/4 in |
Width (In.) | 4-3/4 in |
Details
Works With | RV Compartment Door Lock |
Profile | Rectangle |
Material | Diecast Aluminum |
Color | Black |
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HYDROFARM 160Gph Submersible Pump (AAPW160)
- CORE TARPS 100 ft L x 0.5 mm H x 50 ft W Heavy Duty 20 Mil Tarp, Blue, Polyethylene (CT-705-50X100)
- FLASH FURNITURE Sky Blue Steel Patio Arm Chair with Round Back (CO-3-SKY-GG)
- MAURITZON 11 ft 8 in x 13 ft 9 in Heavy Duty 20 Mil Tarp, Olive Drab, Cotton Canvas, Mildew Resistant (SAL-01-1214)
- GLOBAL RV SS Compartment Lock, Cam/Blade Style, 1-1/8in Threaded Barrel, Blades not Included, Keyed to G347 (CLB-347-118-SS)
- GLOBAL Deluxe Bluetooth, Keypad entry, or Keys, RV Towable Entry Door Lock, inGin Keyed, Replaces std. lock (TTLBT-46160B-2006-1PK)
- GLOBAL Slide Out Roller, Surface Mount, Model #205, Powder Coat Black Mounting Bracket. (SOR-SM-205-2006)
- GLOBAL Pivot Latch, Long Body, Long Arm, Non-Locking (PL-LLN-10213-PC-1PK)
- GLOBAL Slide Out Roller, Surface Mount, Model #225. Double Roller, 2006 Powder Coat Black Mount Bracket. (SOR-SM-225-2006)
- GLOBAL RV SS Compartment Lock, Cam/Blade Style, 1-3/8in Threaded Barrel, Keyed to G305, Blades not Included (CLB-305-138-SS)
- JR PRODUCTS JR Products 12835 Momentary-On/Off/Momentary-On Switch - White (12835)
- Global Recreational Vehicle Accessories