Shop All Workbench Tops
Global Industrial
Workbench Top - Stainless Steel Square Edge, 72 W x 30 D x 1-1/2 Thick
Mfr # 239120
Zoro # G508611538
Item requires special delivery charges. A $110.00 per item surcharge will be applied.
$1,116.99
Free 30-Day Returns
Key Features
- Work Surface Material 304 Stainless Steel
- Top Width 72
- Top Depth 30
- Assembly Yes
- Color Silver
Product Information
- Brand Global Industrial
- MFR # 239120
- Zoro # G508611538
- UPC # 662969136215
- Country of Origin United States
- Category Workbench Tops
Dimensions
Top Width | 72 |
Top Depth | 30 |
Details
Work Surface Material | 304 Stainless Steel |
Assembly | Yes |
Color | Silver |
Description
Features
- 1-1/2 thick durable particle board core with a phenolic backer wrapped in 16 gauge, type 304 stainless steel.
- Tops have stainless edges and are welded and polished on the corners with a #4 brushed finish.
- Wood core allows for easy installation over cabinets and can be used with most leg systems.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- QUANTUM STORAGE SYSTEMS Hulk 30" Storage Container, Yellow (QUS973YL)
- DURHAM MFG Extra-Heavy Duty Bin Cabinet, 72 in H, 24 in D, 69 Bins (DCBDLP694RDR-5295)
- QUANTUM STORAGE SYSTEMS Cross Stacking Container, Blue, Polypropylene, 23 3/4 in L, 17 1/4 in W, 12 in H (TUB2417-12BL)
- ZORO SELECT Garment Rack, 24x48x72, With Z-Base (14A059)
- GLOBAL INDUSTRIAL Workbench Top - Plastic Laminate Safety Edge, Light Gray, 72 W x 30 D x 1-5/8 Thick (601365)
- GLOBAL INDUSTRIAL Workbench Top - Maple Butcher Block Safety Edge, 72 W x 30 D x 1-3/4 Thick (601368)
- GLOBAL INDUSTRIAL Workbench Top - Maple Butcher Block Square Edge, 96 W x 36 D x 1-3/4 Thick (601180)
- GLOBAL INDUSTRIAL Maple Square Edge Bench Top, 72 x 24 (432252)
- GLOBAL INDUSTRIAL Workbench Top - Plastic Laminate Square Edge, Light Gray, 60 W x 36 D x 1-5/8 Thick (601168)
- GLOBAL INDUSTRIAL Workbench Top - Phenolic Resin Safety Edge, 72W x 30D x 1 Thick (237392)
- ZORO SELECT Workbench Top, Steel, 60x30 in., Straight (800XG2)
- Global Industrial Workbench Tops