Shop All Workbench Tops
Global Industrial
Workbench Top - Shop Top Square Edge, 60 W x 36 D x 1-1/2 Thick
Mfr # 601160
Zoro # G808611559
Free Shipping & Returns
$311.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Work Surface Material Shop Top
- Top Width 60
- Top Depth 36
- Color Brown
- Assembly Yes
Product Information
- Brand Global Industrial
- MFR # 601160
- Zoro # G808611559
- UPC # 707022014991
- Country of Origin China
- Category Workbench Tops
Dimensions
Top Width | 60 |
Top Depth | 36 |
Details
Work Surface Material | Shop Top |
Color | Brown |
Assembly | Yes |
Description
Features
- Shop-top bench tops have clear lumber edge bands that are faced on two sides with 3/8 thick super hard 62 lb.
- high-density particleboard sealed with a catalyzed finish for liquid resistance.
- Super strong MDF core.
- Protects against static build up and wont warp or split.
- Faced two sides with 3/8 high grade hardboard.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TRITON PRODUCTS (2) 18 In. W x 36 In. H Stainless Steel 18-Gauge Square Hole Pegboards Mounting Hardware (LB18-S)
- QUANTUM STORAGE SYSTEMS Cross Stacking Container, White, Polypropylene, 17 1/4 in L, 11 in W, 8 in H (TUB1711-8WT)
- FURINNO FR16122GYW-BK 5 Tier Wall Mount Floating Radial Corner ShelfFrench Oak Grey & Black (FR16122GYW/BK)
- QUANTUM STORAGE SYSTEMS 50 lb Shelf Storage Bin, Polypropylene, 6 5/8 in W, 6 in H, Red, 11 5/8 in L (QSB202RD)
- GLOBAL INDUSTRIAL Workbench Top - Stainless Steel Square Edge, 72 W x 30 D x 1-1/2 Thick (239120)
- GLOBAL INDUSTRIAL Workbench Top - Plastic Laminate Square Edge, Light Gray, 96 W x 30 D x 1-5/8 Thick (601174)
- GLOBAL INDUSTRIAL Workbench Top - Maple Butcher Block Square Edge, 96 W x 36 D x 1-3/4 Thick (601180)
- GLOBAL INDUSTRIAL Workbench Top - Plastic Laminate Square Edge, Light Gray, 60 W x 36 D x 1-5/8 Thick (601168)
- GLOBAL INDUSTRIAL Workbench Top - Shop Top Square Edge, 72 W x 30 D x 1-1/2 Thick (601162)
- GLOBAL INDUSTRIAL Workbench Top - Steel Square Edge, 12 Gauge Steel, Gray, 72 W x 30 D x 1-3/4 Thick (253CP87)
- ZORO SELECT Workbench Top, Hardwood, 30x96x1-3/4 (800XH5)
- Global Industrial Workbench Tops