Shop All Workbench Tops
Global Industrial
Workbench Top - Shop Top Safety Edge, 72 W x 30 D x 2-1/4 Thick
Mfr # 601786
Zoro # G908611534
Free Shipping & Returns
$332.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Work Surface Material Shop Top
- Top Width 72
- Top Depth 30
- Color Brown
- Assembly Yes
Product Information
- Brand Global Industrial
- MFR # 601786
- Zoro # G908611534
- UPC # 707022014953
- Country of Origin China
- Category Workbench Tops
Dimensions
Top Width | 72 |
Top Depth | 30 |
Details
Work Surface Material | Shop Top |
Color | Brown |
Assembly | Yes |
Description
Features
- Shop-top bench tops have clear lumber edge bands that are faced on two sides with 3/8 thick super hard 62 lb.
- high-density particleboard sealed with a catalyzed finish for liquid resistance.
- Super strong MDF core.
- Protects against static build up and wont warp or split.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PLANO Plano ProLatch StowAway 4-27 Adjustable Compartment Box, , 14W x 9D x 1-7/8H, Clear (2375002)
- FLAMBEAU Adjustable Compartment Box with 1 to 8 compartments, Plastic, 6 1/4 in H x 14-5/32 in W (T9200)
- QUANTUM STORAGE SYSTEMS 30 lb Hang & Stack Storage Bin, Polypropylene, 4 1/8 in W, 4 in H, Red, 10 7/8 in L (QUS224RD)
- HALLOWELL Finished End Panel, D 15 In, H 60 In, Gray (KMP1560HG)
- GLOBAL INDUSTRIAL Workbench Top - Maple Butcher Block Safety Edge, 72 W x 30 D x 1-3/4 Thick (601368)
- GLOBAL INDUSTRIAL Workbench Top - Shop Top Safety Edge, 72 W x 36 D x 1-3/4 Thick (601363)
- GLOBAL INDUSTRIAL Workbench Top - Maple Butcher Block Safety Edge, 60 W x 30 D x 1-3/4 Thick (601367)
- GLOBAL INDUSTRIAL Maple Square Edge Bench Top, 72 x 24 (432252)
- GLOBAL INDUSTRIAL Workbench Top - Steel Square Edge, 12 Gauge Steel, Gray, 72 W x 30 D x 1-3/4 Thick (253CP87)
- GLOBAL INDUSTRIAL Workbench Top - Phenolic Resin Safety Edge, 72W x 30D x 1 Thick (237392)
- ZORO SELECT Workbench Top, Butcher Block, 96x36 in. (800XG8)
- Global Industrial Workbench Components