Shop All Workbench Accessories
Global Industrial
Workbench Steel Drawer 18-1/4W x 23-7/8D x 5-3/8H, Black
Mfr # 606964BK
Zoro # G909146660
product price: $108.99
/ea
Free Shipping & Returns
$108.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Width 18-1/4 in
- Depth 23-7/8 in
- Height 5-3/8 in
- Color Black
- Type Drawer
Product Information
- Brand Global Industrial
- MFR # 606964BK
- Zoro # G909146660
- UPC # 707022435000
- Country of Origin China
- Category Workbench Accessories
Dimensions
Width | 18-1/4 in |
Depth | 23-7/8 in |
Height | 5-3/8 in |
Details
Color | Black |
Type | Drawer |
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- AKRO-MILS 20 lb Shelf Storage Bin, Plastic, 6 5/8 in W, 4 in H, Blue, 17 7/8 in L (30138BLUE)
- ZORO SELECT Double Rod Pegboard Hook, 5-3/4 In, PK10 (5TPD7)
- QUANTUM STORAGE SYSTEMS 30 lb Hang & Stack Storage Bin, Polypropylene, 5-1/2 in W, 5 in H, Red, 10-7/8 in L, 8 PK (K-QUS230RD-8)
- ZORO SELECT Drum Liner, Natural, 55 gal, LDPE, PK20 (G5515-34-25-G4)
- GLOBAL INDUSTRIAL Dual Sided Electrical Outlet, 15'L Cord, 4 Outlets (249854)
- GLOBAL INDUSTRIAL Caster Kit For Stainless Steel Workbenches, 5 Swivel Locking Casters, 4PK (493571)
- GLOBAL INDUSTRIAL Lower Shelf Kit with Removable Dividers 72W, Blue (606966)
- GLOBAL INDUSTRIAL Standard Workbench Drawer, Gray, 5-3/8H (606964)
- GLOBAL INDUSTRIAL 72inW Bin Rail- Blue (606943)
- GLOBAL INDUSTRIAL Upper Shelf Dividers, Blue, 4PK (493689BL)
- WIRE CRAFTERS WireCrafters RapidGuard II - Run Post, 6 3/4" H (RTRP6)
- Global Industrial Workbench Components