Shop All Mobile Lift Tables
Global Industrial
Work Positioning Post Lift Table Foot Control, 30x24 Platform, 2000 Lb. Capacity
Mfr # 241381
Zoro # G809145985
Item requires special delivery charges. A $155.00 per item surcharge will be applied.
$1,162.99
Free 30-Day Returns
Key Features
- Material Steel
- Color Blue
Product Information
- Brand Global Industrial
- MFR # 241381
- Zoro # G809145985
- UPC # 707022006897
- Country of Origin China
- Category Mobile Lift Tables
Details
Material | Steel |
Color | Blue |
Description
Can be used at conveyor or production lines, as an adjustable workbench or positioning table, or at the dock loading and unloading trucks. Solid steel platform and base with durable enamel finish, and central lift point offer sure, stable lifting. Foot pedal operated durable hydraulic jack offers 7/16 of lift per stroke. Safety floor lock holds table in position. Easy rolling, 2 swivel 2 rigid polyurethane wheel casters.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Climbing Rope, 1/2 in x 120 ft, 16 Strand (20TL60)
- ZORO SELECT 13 in. x 4 in. x 12 in. Rubber Dock Bumper (2MYR1)
- ZORO SELECT Jack Chain, Single, SS, Sz 16, 10 Lb, 100 Ft (2ZDG8)
- LITTLE GIANT LADDERS 28 ft Fiberglass Extension Ladder, 375 lb Load Capacity (17528)
- GLOBAL INDUSTRIAL Self Propelled Mobile Scissor Lift Table, 40L x 20-1/2W, 2000 Lb. Cap. (988159)
- GLOBAL INDUSTRIAL Work Positioning Post Lift Table Foot Control, 48x32 Platform, 2000 Lb. Capacity (241382)
- GLOBAL INDUSTRIAL Mobile Lift & Tilt Scissor Lift Table 400 Lb. Capacity - 29 x 19 Platform (168079)
- GLOBAL INDUSTRIAL Mobile Scissor Lift Table 550 Lb. Capacity, 32 x 19 Platform, Single Scissor (168074)
- GLOBAL INDUSTRIAL Foot Control Work Positioning Post Lift Table, 1000 Lb. Cap (232056)
- GLOBAL INDUSTRIAL 20 x 35-3/4 Stainless Steel Mobile Scissor Lift Table, 800 Lb. Cap. (989010)
- ZORO SELECT 60" X 30" Hydraulic Lift Cart, Load Cap. 2000 lb. (LDLT-3060)
- Global Industrial Mobile Lift Tables