Shop All Platform Trucks
Global Industrial
Wood Deck Narrow Aisle High End U-Boat Platform Truck 60 x 24 1500 Lb. Capacity
Mfr # 330038
Zoro # G308611110
product price: $548.99
/ea
Item requires special delivery charges. A $110.00 per item surcharge will be applied.
$548.99
Free 30-Day Returns
Product Information
- Brand Global Industrial
- MFR # 330038
- Zoro # G308611110
- UPC # 707022005609
- Country of Origin China
- Category Platform Trucks
Description
Handles more merchandise than several hand trucks and stock carts combined. Narrow deck width design simplifies movement in confined spaces, aisles or hallways. Six-wheel caster configuration allows truck to turn on its own radius. Twin removable handles allow transport of oversized cargo. Steel bound 5/8 Plywood Deck has durable polyurethane finish and 1500 lbs capacity for maximum strength in toughest applications. Two rigid 8 polyurethane wheels and four swivel 4 rubber casters with a 12 deck height. Durable powder coat finish.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KINEDYNE Decking Beam, 88 In.L, 3-1/4 In.W (FE8066-1GRA)
- ALBION 4" X 1-7/8" Cast Iron Rigid Caster, No Brake, Loads Up To 1000 lb (16CA04201R)
- DAYTON Sling, Wire Rope 8 ft. (1DNE3)
- SUPERWINCH Clutch Handle (90-24547)
- GLOBAL INDUSTRIAL Platform Truck w/Steel Deck, 8 Rubber Casters with Ergo Handle, 48 x 24, 2400 Lb. Capacity (952132E)
- GLOBAL INDUSTRIAL Platform Truck w/Steel Deck, 8 Pneumatic Casters, 48 x 24, 1200 Lb. Capacity (952112P)
- GLOBAL INDUSTRIAL Platform Truck w/Steel Deck, 6 Rubber Casters, 48 x 24, 2000 Lb. Capacity (952123)
- GLOBAL INDUSTRIAL Platform Truck w/Steel Deck, 8 Rubber Casters, 72 x 36, 2400 Lb. Capacity (952138)
- GLOBAL INDUSTRIAL Euro Style Truck - 3 Wire Sides & Wood Deck, 60 x 30, 2400 Lb. Capacity (952688)
- GLOBAL INDUSTRIAL Platform Truck w/Steel Deck, 8 Pneumatic Casters, 48 x 30, 1200 Lb. Capacity (952113P)
- ZORO SELECT Platform Truck, 1400lb, 48in x 36in, 38in H (EPTRM36485PU95)
- Global Industrial Platform & Panel Trucks