Shop All Glove Dispensers & Accessories
Global Industrial
Wire Steel Triple Glove Box Holder, 11-15/16W x 3-13/16D x 14-3/16H
Mfr # 436802
Zoro # G108597546
$23.39
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Silver
- Material Wire Steel
- Depth 3-13/16 in
- Height 14-3/16 in
- Width 11-15/16 in
Product Information
- Brand Global Industrial
- MFR # 436802
- Zoro # G108597546
- UPC # 707022125291
- Country of Origin China
- Category Glove Dispensers & Accessories
Dimensions
Depth | 3-13/16 in |
Height | 14-3/16 in |
Width | 11-15/16 in |
Details
Item | Glove Box Holder |
Color | Silver |
Material | Wire Steel |
Description
Ideal for use in patient rooms, hospitals, laboratories, kitchens and more. Constructed of heavy gauge steel wire for long lasting durability. Glove box holders allow convenient storage and easy access for boxed disposable gloves. These glove box holders are simple to load and accommodate three glove boxes. Mounting holes and hardware included for easy installation. Measures 11-15/16W x 3-13/16D x 14-3/16H. Chrome finish.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- FLORSHEIM Oxford Shoes, Black, 12EEE, PR (FS2005)
- COL-MET Galvanized Steel Sign Holders (7542)
- MUTUAL INDUSTRIES Yellow And Black Stripe Flagging Tape, 12C (16002-4191-1875)
- REEBOK Athletic Work Shoe, 14, W, Men, Gray/Red, PR (RB4005)
- GLOBAL INDUSTRIAL Stainless Steel Triple Glove Box Holder, 11W x 3-3/4D x 15H (B2222416)
- GLOBAL INDUSTRIAL Wire Steel Quadruple Glove Box Holder, 11-15/16W x 3-13/16D x 19H (B2187696)
- GLOBAL INDUSTRIAL Stainless Steel Triple Glove Box Holder, 16W x 3-3/4D x 10H (B2222415)
- GLOBAL INDUSTRIAL Acrylic PPE Dispenser, 3 Compartments, Clear (695987)
- GLOBAL INDUSTRIAL Acrylic PPE Dispenser, 2 Compartments, Clear (695989)
- GLOBAL INDUSTRIAL Double Glove Box Holder, Wire Steel, 11-15/16W x 3-13/16D x 9-1/2H (B2187697)
- OMNIMED Stainless Steel Single Glove Box Holder/Dispenser (305300)
- Global Industrial Glove Dispensers & Accessories