Shop All Glove Dispensers & Accessories
Global Industrial
Wire Steel Single Glove Box Holder, 11-15/16W x 3-13/16D x 4-3/4H
Mfr # B0872695
Zoro # G908597371
product price: $18.65
/ea
$18.65
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Silver
- Material Wire Steel
- Depth 3-13/16 in
- Height 4-3/4 in
- Width 11-15/16 in
Product Information
- Brand Global Industrial
- MFR # B0872695
- Zoro # G908597371
- UPC # 707022339940
- Country of Origin China
- Category Glove Dispensers & Accessories
Dimensions
Depth | 3-13/16 in |
Height | 4-3/4 in |
Width | 11-15/16 in |
Details
Item | Glove Box Holder |
Color | Silver |
Material | Wire Steel |
Description
Ideal for use in patient rooms, hospitals, laboratories, kitchens and more. Glove box holders are constructed of heavy gauge steel wire for long lasting durability. Glove box holders allow convenient storage and easy access for boxed disposable gloves. These glove box holders are simple to load and accommodate one glove box. Mounting holes and hardware included for easy installation. Measures 11-15/16W x 3-13/16D x 4-3/4H. Chrome finish.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- 2W INTERNATIONAL Yellow Heavy Weight Rain Suit, 5X-Large (7040-SD 5XL)
- PORTWEST Classic Rain Jacket, XXL (US440)
- WOOSTER PRODUCTS Stair Tread, Black, 48in W, Extruded Alum (365BLA4)
- BRADY Label Roll, White, Labels/Roll: 1500 (B33-18-483)
- GLOBAL INDUSTRIAL Wire Steel Quadruple Glove Box Holder, 11-15/16W x 3-13/16D x 19H (B2187696)
- GLOBAL INDUSTRIAL Stainless Steel Triple Glove Box Holder, 11W x 3-3/4D x 15H (B2222416)
- GLOBAL INDUSTRIAL Wire Steel Triple Glove Box Holder, 11-15/16W x 3-13/16D x 14-3/16H (436802)
- GLOBAL INDUSTRIAL Acrylic PPE Dispenser, 3 Compartments, Clear (695987)
- GLOBAL INDUSTRIAL Stainless Steel Triple Glove Box Holder, 16W x 3-3/4D x 10H (B2222415)
- GLOBAL INDUSTRIAL Acrylic PPE Dispenser, 2 Compartments, Clear (695989)
- AMERICAN HOSPITAL SUPPLY Glove Dispenser, Acrylic Wallmount Glove Box, Single-Layer (AHS-GD1_EA)
- Global Industrial Glove Dispensers & Accessories