Shop All Wire Rooms and Partitions
Global Industrial
Wire Mesh Sliding Gate, 8x5
Mfr # 603338
Zoro # G108620480
product price: $711.99
/ea
Item requires special delivery charges. A $110.00 per item surcharge will be applied.
$711.99
Free 30-Day Returns
Key Features
- Material Steel Wire
- Overall Height 8 in
- Overall Width 5 in
- Color Gray
- Door Type Sliding Door
Product Information
- Brand Global Industrial
- MFR # 603338
- Zoro # G108620480
- UPC # 707022332682
- Country of Origin China
- Category Wire Rooms and Partitions
Dimensions
Overall Height | 8 in |
Overall Width | 5 in |
Details
Item | Door |
Material | Steel Wire |
Color | Gray |
Door Type | Sliding Door |
Description
This 8-feet high 5-feet wide gate can be installed to slide in either direction. Features ball-bearing suspension and an enclosed sturdy track kit to prevent misalignment. Includes lock receiver and Gate Stop. Made using 10 gauge steel wire woven mesh in a 1-1/2 diamond pattern. Framed in a 1-1/4 x 5/8 x 14-gauge cold rolled C-channel frame. Wire mesh is clinched Not welded into frame for strength. Gray powder coat finish. Includes built-in mortise cylinder lock with two sets of keys, keyed alike.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DEWALT Magnetic Parts, Storage Bucket (DXSTA10MPB)
- DURASHELF Adjustable Shelf Support Pin (APIN)
- QUANTUM STORAGE SYSTEMS Clear Dust Cover Acrylic Inlays (DDC92000CL)
- QUANTUM STORAGE SYSTEMS Wire Shelving Unit, 24"D x 48"W x 72"H, 4 Shelves, Chrome (RWR72-2448LD)
- GLOBAL INDUSTRIAL Machinery Wire Fence Partition Panel, 10'W, Yellow (184909)
- GLOBAL INDUSTRIAL Wire Mesh Panel, 3ftL x 8ftH (603322)
- GLOBAL INDUSTRIAL Wire Mesh Sliding Gate, 8x3 (603336)
- GLOBAL INDUSTRIAL Machinery Wire Fence Partition Panel, 3'W, Yellow (184902)
- GLOBAL INDUSTRIAL Wire Mesh Panel, 2'W x 8'H (603321)
- GLOBAL INDUSTRIAL Wire Mesh Panel, 5ftW x 10ftH (603329)
- ZORO SELECT Wire Partition Panel, W 3 Ft x H 5 Ft (19N872)
- Global Industrial Wire Rooms and Partitions