Shop All Wire Rooms and Partitions
Global Industrial
Wire Mesh Partition Security Room 20x10x8 without Roof, 3 Sides
Mfr # 603291
Zoro # G911864514
Free Shipping & Returns
$2,367.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Product Information
- Brand Global Industrial
- MFR # 603291
- Zoro # G911864514
- Country of Origin China
- Category Wire Rooms and Partitions
Description
8ft high room with 3 sides - no roof. Convenient and Easy to Order Weftve assembled a complete set of components for you so that you can purchase a complete wire mesh partition security room. The low cost way to protect your merchandise and valuables. Easy to install, move or relocate. Perfect for stock rooms, tool cribs and security areas. Easy to install. Bolted wire mesh partitions have extra-strong C-Channel frame and 10 gauge woven wire - clinched, not welded, into frame - for heavy-duty strength and enhanced appearance. A 5ft wide x 8ftH sliding gate is included. Note: Gate needs to be installed between two panels on the 20ftside. This gate features ball-bearing suspension and an enclosed sturdy track kit to prevent misalignment. The following hardware is included: mortise lock for gate, top capping, channel stiffener posts, corner posts, floor sockets, wall clips, nuts, bolts and detailed assembly instructions. Gray powder coat finish. Every shipment receives special care to ensure no freight damage. If the optional window is required, please add an inAin suffix to the model number when ordering. Additional cost applies.
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DURHAM MFG Mobile Workbench, 1200 lb., 18 inL, 36 inW (2212A-BLP-8B-LU-95)
- DURHAM MFG Louvered Panel, Wall Mount, 23"x64" (LPW-46X64-95)
- QUANTUM STORAGE SYSTEMS Plastic Divider, Black, 10 1/4 in L, 3 in W, 3 in H, 6 PK (DUS224)
- STRONG HOLD 12 ga. Steel Storage Cabinet, Stationary (56-LD-244-5S-RAL7024)
- GLOBAL INDUSTRIAL Machinery Wire Fence Partition Panel, 6'W, Yellow (184905)
- GLOBAL INDUSTRIAL Wire Mesh Panel, 3ftL x 8ftH (603322)
- GLOBAL INDUSTRIAL Wire Mesh Sliding Gate, 8x5 (603338)
- GLOBAL INDUSTRIAL Hardware Kit for Modular Wire Partitions Box of 100 (270015)
- GLOBAL INDUSTRIAL Wire Mesh Sliding Gate, 10x5 (603342)
- GLOBAL INDUSTRIAL Wire Mesh Sliding Gate, 10'H x 4'W (603341)
- WIRECRAFTERS Hinged Gate, 4 ft x 7 ft 3-1/4 In (HD478RW)
- Global Industrial Wire Rooms and Partitions