Shop All Binders
Global Industrial
Wire Binder Rack
Mfr # 670611
Zoro # G608612039
original price:
$17.85
4% off
new price: $16.99
/ea
$16.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Yellow
- Material Steel
- Height 9 in
- Width 14 in
Product Information
- Brand Global Industrial
- MFR # 670611
- Zoro # G608612039
- UPC # 707022472562
- Country of Origin China
- Category Binders
Dimensions
Height | 9 in |
Width | 14 in |
Details
Color | Yellow |
Material | Steel |
Description
Keep your SDS compliance center neat and readily available for quick access with the Global Industrial SDS durable wire basket with a bright yellow design. Is ideal for mounting in warehouses, chemicals plants, and information on the properties of all hazardous chemicals. A central reference point is key to helping your employees take the proper protective measures and safety precautions for handling, storing, and transporting chemicals.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SHARPIE Permanent Paint Marker Stick, Bullet Tip, White (85118PP)
- NEENAH PAPER Paper, Colored, 250Sh, 65lb., Assorted, PK250 (21003)
- ZEBRA PEN ZD220 203DPI TT USB (ZD22042-T01G00EZ)
- STORSYSTEM Antimicrobial Slim Line Dbl Depth 6" Tote Tray/Divider & Gry Lid Kit (CE1952LG-AK0404-1)
- GLOBAL INDUSTRIAL English 3 Ring Safety Data Sheet Binder, 2ftft Rings With Chain (708607)
- BETTER OFFICE PRODUCTS 7-Ring Leatherette Executive Ledger/Check Binder, Zipper Pouch, Holds 9 x 13in Business Checks, Blue (11301)
- RACKEM RACKS Collapsible 3-Ring Binder Rack - Yellow - 8.25 x 13.25 x 4.25 in. (RA299994)
- OFFICESPACE Sherpa Desk Reference System Assorted, 5PK (OF1190512)
- AVERY 2" Slant Ring Durable Binder, White (AVE17032)
- CASE-IT Case-It 1590366 Dual Ring Binder; 2 in. - Black (1590366)
- ACCO Acco Brands- Inc. ACC54119 Data Processing Binder- 6in. Cap- 9-.50in.x11in.- Executive Red (A7054119A)
- Global Industrial Binders