Shop All Forklift Accessories
Global Industrial
Wide Angle Forklift Mirror w/ Magnetic Mount, 18-1/4L
Mfr # 800498
Zoro # G309146390
product price: $101.99
/ea
Free Shipping & Returns
$101.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Overall Height 3 in
- Overall Length 18-1/4 in
- Material Plastic
- Assembled Yes
Product Information
- Brand Global Industrial
- MFR # 800498
- Zoro # G309146390
- UPC # 707022469913
- Country of Origin China
- Category Forklift Accessories
Dimensions
Overall Height | 3 in |
Overall Length | 18-1/4 in |
Details
Material | Plastic |
Item | Wide Angle Mirror |
Assembled | Yes |
Description
The 18-1/4 Global Industrial; Wide Angle Forklift Mirror provides the operator with the maximum field of view to survey their surroundings for safety and is ideal for traveling in reverse. A magnetic base adheres to any ferrous metal surface and its adjustable arm enables any driver to place it exactly where they need it for optimal visibility, so they can easily check behind them and in their side blind spots before moving in reverse.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- IRSG Sm Mobile Table w/Drop Lves, 2 Comp Org. Bin, Hang Bar & Btm Shelf (ERGO-27-K6)
- CUSHMAN Push Pull Choke Control (605868)
- DAYTON Desk Mover, 600 lb. Cap, 16"D x 40"W x 10-1/4"H (30E987)
- DURASTAR Wheel; 3X1"Soft Rubber (Black); 5/16" Plain Bore (310SR81B)
- GLOBAL INDUSTRIAL Forklift Anti-Blind Spot Mirror w/ Magnetic Mount, 9L (800497)
- GLOBAL INDUSTRIAL 800 Lb. Capacity Fork-Mounted Drum Positioner, Horizontal Racker & Lifter (795400)
- GLOBAL INDUSTRIAL Forklift & Hoist Bulk Bag Lifter, 4000 Lbs. Capacity (989046)
- GLOBAL INDUSTRIAL Forklift Mount Drum Grab, Single Drum, 1000 Lb. Capacity (988931)
- GLOBAL INDUSTRIAL 5inW x 96inL Forklift Fork Tine Extension (241679)
- GLOBAL INDUSTRIAL Fork Extension Storage Rack, 46L x 40W x 54H (989050)
- GRIPHOOK Forklift Lifting Hook, 8" W, 4,000 lb (GH8S-2)
- Global Industrial Forklift Accessories