Shop All Dock Wheel Chocks
Global Industrial
Wheel & Tire Chock, Steel, 7-1/2L x 7-1/2W x 8-1/2H
Mfr # 241965
Zoro # G208619766
original price:
$41.29
5% off
new price: $39.19
/ea
$39.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Steel
- Width 7-1/2 in
- Height 8-1/2 in
- Color Yellow
- Length 7-1/2 in
Product Information
- Brand Global Industrial
- MFR # 241965
- Zoro # G208619766
- UPC # 707022121033
- Country of Origin China
- Category Dock Wheel Chocks
Dimensions
Width | 7-1/2 in |
Height | 8-1/2 in |
Length | 7-1/2 in |
Details
Material | Steel |
Color | Yellow |
Type | Wheel Chock |
Description
Contoured to fit tire. Durable steel construction. Diamond tread surface. Accepts security chainsold seperately to prevent theft. Includes intergrated handle for easy chocking. Meets OSHA Requirement 1910.178k1.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- COTTERMAN Work Platform, Adjustable Height, Steel 10 to 15 In H (1AWP2436A3 A10-15 B8 C1 P1)
- SERVICE CASTER 3 Inch Soft Rubber Wheel Swivel Top Plate Caster Set with 2 Brake 2 Rigid SCC (SCC-20S314-SRS-TLB-TP2-2-R-2)
- LIFT-ALL Sling, Wire Rope, 20 ft. (1IEEX20)
- DAYTON Wire Rope Clip, 5/16 In, Maleable Iron (2VKJ3)
- GLOBAL INDUSTRIAL 10'L Wheel & Tire Chock Security Chain (500050)
- GLOBAL INDUSTRIAL Wheel & Tire Chock, Urethane, 11L x 8W x 8H (117100)
- GLOBAL INDUSTRIAL Wheel Chock Holder, 12-7/8W x 7-7/16D x 6-7/16H (989049)
- GLOBAL INDUSTRIAL Molded Rubber Wheel Chock With Handle (988925)
- GLOBAL INDUSTRIAL Wheel & Tire Chock, Rubber, 10-1/2L x 4-1/2W x 7H (241741)
- GLOBAL INDUSTRIAL Wheel & Tire Chock, Aluminum, 10-3/4L x 7W x 8H (133108)
- CHECKERS Utility Wheel Chock, Roped Pr, 70k lb.Cap (UC1500-6-P)
- Global Industrial Dock Wheel Chocks