Shop All Dock Wheel Chocks
Global Industrial
Wheel & Tire Chock, Rubber, 10-1/2L x 4-1/2W x 7H
Mfr # 241741
Zoro # G508610418
product price: $18.35
/ea
$18.35
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Rubber
- Width 4-1/2 in
- Height 7 in
- Color Black
- Length 10-1/2 in
Product Information
- Brand Global Industrial
- MFR # 241741
- Zoro # G508610418
- UPC # 707022010122
- Country of Origin China
- Category Dock Wheel Chocks
Dimensions
Width | 4-1/2 in |
Height | 7 in |
Length | 10-1/2 in |
Details
Material | Rubber |
Color | Black |
Type | Wheel Chock |
Description
Contoured to fit tire. Built-in traction grippers create friction between tire & parking surface. Rubber construction. Helps prevent against runaway vehicle accidents. Accepts security chainsold seperately to prevent theft. Meets OSHA Requirement 1910.178k1
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LITTLE GIANT Utility Cart, Steel, 2 Shelves, 1200 lb (LKL18325PYBK)
- LIFT-ALL Tuflex(TM) Roundsling, Endless, 4 ft L, 31000 lb Cap (EN360X4)
- STREN-FLEX Synthetic Web Sling, Cargo Basket Sling (Wide Body), 10 ft L, 10 in W, Nylon, Yellow (WB1-910-10)
- LIFT-ALL Web Sling, Endless, 2 ft L, 1 in W, Nylon, Yellow (EN2601NX2)
- GLOBAL INDUSTRIAL Molded Rubber Wheel Chock With Handle (988925)
- GLOBAL INDUSTRIAL Wheel & Tire Chock, Urethane, 11L x 8W x 8H (117100)
- GLOBAL INDUSTRIAL Rubber Speed Hump, Middle Section (670779)
- GLOBAL INDUSTRIAL Wheel & Tire Chock, Aluminum, 10-3/4L x 7W x 8H (133108)
- GLOBAL INDUSTRIAL Wheel & Tire Chock, Steel, 7-1/2L x 7-1/2W x 8-1/2H (241965)
- GLOBAL INDUSTRIAL 10'L Wheel & Tire Chock Security Chain (500050)
- VESTIL Heavy Duty Asphalt Anchor (AS-HDA-12)
- Global Industrial Dock Wheel Chocks