Shop All Dry Erase Markers
Global Industrial
Wet Erase Chalk Markers, Assorted Colors, 4PK
Mfr # 695694
Zoro # G808827035
$12.65
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Ink Color Assorted
- Length 5-1/4 in
Product Information
- Brand Global Industrial
- MFR # 695694
- Zoro # G808827035
- UPC # 707022401869
- Country of Origin China
- Category Dry Erase Markers
Dimensions
Length | 5-1/4 in |
Details
Item | Markers |
Ink Color | Assorted |
Description
Global Industrial, Bold colored chalk markers offer eye-catching bright images ideal for signage, restaurant menu boards, and classrooms. Can be used on any non-porous surface like glass, plastic, metal, vinyl and ceramic, and can easily be wiped clean with a damp cloth. Works best on dark colored boards, glass, illuminated boards and projection lamps. Bullet tip provides sharp, even lines. Assorted colors include White, Blue, Green and Red. Cannot be wiped clean with a dry erase eraser.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TOPS Credit Card Slip, 7-7/8 x 3-1/4, PK100 (TOP38538)
- UNI-BALL ONYX Stick Roller Ball Pen, Fine 0.7mm, Blk Ink, Blk Barrel, PK12 (60143)
- ZORO SELECT Shipping Carton, Kraft, 65 lb., Single (11A687)
- PI KIDS Me Reader™ Box Set, PAW Patrol, 8 Books (9781503716926)
- GLOBAL INDUSTRIAL Dry Erase Marker & Eraser Kit (695527K)
- EXPO Low-Odor Dry-Erase Set, Chisel/Bold Tips, Eraser, Cleaner, AST PK (SAN80653)
- EXPO Dry-Erase Markers, Low Odor, Ultra Fine, Black (SAN1871131)
- SANFORD Sanford Ink 1944741 Magnetic Dry Erase Marker - Chisel Tip; Assorted - 8 per Pack (1944741)
- UNI-PAINT Permanent Marker, Fine Bullet Tip, Assorted Colors, PK12 (63721)
- U BRANDS Chisel Tip Low-Odor Dry-Erase Markers with Erasers, Asstd Colors, PK12 (3981U00-12)
- EXPO Dry Erase Marker Set, Chisel Tip, Assorted Colors PK12 Low Odor (81043)
- Global Industrial Dry Erase Markers