Shop All Wet Dry Vacuums
Global Industrial
Wet Dry Vacuum, 6.6 Gallon, Stainless Steel
Mfr # 641195
Zoro # G509146329
product price: $142.99
/ea
Free Shipping & Returns
$142.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Voltage 120
- Net Weight 16.4
- Material Stainless Steel/Plastic
- Color Blue
- For Use With Cartridge Filter/Paper Filter Bag
Product Information
- Brand Global Industrial
- MFR # 641195
- Zoro # G509146329
- UPC # 707022345460
- Country of Origin China
- Category Wet Dry Vacuums
Dimensions
Height | 21 in |
Width | 14 in |
Details
Voltage | 120 |
Net Weight | 16.4 |
Material | Stainless Steel/Plastic |
Item | Wet/Dry Vacuum |
Color | Blue |
For Use With | Cartridge Filter/Paper Filter Bag |
Description
Ideal for commercial and industrial applications, these powerful wet dry vacuums feature stainless steel tanks for durability, disposable filter bags and a cartridge filter for fine dust. Vacuums have on-board tool storage and 15'L power cord for efficient cleaning. Tool kit includes 8-1/2'L x 1-1/4 diameter hose, two 1-1/4 extension wands, 12 wet/dry floor brush, round brush and crevice nozzle. 6.6 gallon tank capacity. ETL and cETL certified.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SEYMOUR MIDWEST Push Broom, Rough Surf, 60" Blue Handle (82008)
- MAKITA Hose Assembly, Flexible, 4 ft. (126206-3)
- MEDO .8oz. Ozium Aerosol Air Sanitizer/ Freshener, Outdoor Essence Scent (OZ31)
- HOWARD PRODUCTS Howard Products 16 Oz Orange Oil Spray ORS016 (88682162223)
- GLOBAL INDUSTRIAL Wet Dry Squeegee Vacuum, 18 Gallon (641415)
- GLOBAL INDUSTRIAL Drum Top HEPA Wet/Dry Vacuum, 55 Gallon Cap. (641753)
- GLOBAL INDUSTRIAL Battery Powered HEPA Wet/Dry Vacuum, 2.6 Gallon Cap. (641809)
- GLOBAL INDUSTRIAL Wet Dry Vacuum, 16 Gallon, Stainless Steel (641196)
- GLOBAL INDUSTRIAL 21 Gallon HEPA Wet Dry Vacuum, Stainless Steel (713166)
- PULLMAN-HOLT Shop Vacuum, Wet/Dry Pickup, 1300W, Length: 44 in (102 BIG RED)
- DENDESIGNS PAVC101 Powersmith Ash Vacuum (DE27202)
- Global Industrial Wet Dry Vacuums