Shop All Bicycle Racks
Global Industrial
Wave Bike Rack, Green, Free Standing, 9-Bike
Mfr # 652779FGN
Zoro # G108610641
Free Shipping & Returns
$297.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Length 94 in
- Height 36 in
- Color Green
- Material Steel
- Type Wave Bike Rack
Product Information
- Brand Global Industrial
- MFR # 652779FGN
- Zoro # G108610641
- UPC # 707022334464
- Country of Origin China
- Category Bicycle Racks
Dimensions
Length | 94 in |
Height | 36 in |
Details
Color | Green |
Material | Steel |
Type | Wave Bike Rack |
Description
Use this free standing for existing cement.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- COAST OF MAINE 1cf Castine Soil (CA1000)
- CAMCO Brass Y Shut Off Valve (20123)
- STENS Traction Cable For Toro 22210 mower 126-1664 53 1/4 Cable Length; (290-930)
- MTD Cable-Control Ers (946-05105A)
- GLOBAL INDUSTRIAL 61-5/8L Grid Bike Rack, Single Sided, Powder Coated Steel, 5-Bike Capacity (652770)
- GLOBAL INDUSTRIAL KD Bike Rack, Single Sided Version, 6-Bike Capacity (436501)
- GLOBAL INDUSTRIAL 111L Grid Bike Rack, Double Sided, 18-Bike Capacity, Powder Coated Galvanized Steel (652773)
- GLOBAL INDUSTRIAL Deluxe Wave Bike Rack, 9-Bike Capacity, Flange Mount, Gray (670354GY)
- GLOBAL INDUSTRIAL U-Rack Bike Rack, Green, Flange Mount, 2-Bike Capacity (442804MGN)
- GLOBAL INDUSTRIAL Deluxe Wave Bike Rack, 5-Bike Capacity, Flange Mount, Gray (670352GY)
- MADRAX Bike Rack, 1-Sided, 4-Bike, 48 in., Silver (QS-GR114-G)
- Global Industrial Bicycle Racks