Shop All Bicycle Racks
Global Industrial
Wave Bike Rack, Black, Free Standing, 9-Bike
Mfr # 652779F
Zoro # G708610645
Free Shipping & Returns
$320.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Length 94 in
- Height 36 in
- Color Black
- Material Steel
- Type Wave Bike Rack
Product Information
- Brand Global Industrial
- MFR # 652779F
- Zoro # G708610645
- UPC # 707022334457
- Country of Origin China
- Category Bicycle Racks
Dimensions
Length | 94 in |
Height | 36 in |
Details
Color | Black |
Material | Steel |
Type | Wave Bike Rack |
Description
Use this free standing for existing cement.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HYDRORAIN Adj. Arc Spray Nozzle, Plastic, 1 in W (04104)
- ORTHO Malathion Plus Qt (0166610)
- TRUPER LEAF RAKE HANDLE WD 48"" (MG-EP-22)
- SBM LIFE SCIENCE Rose&Flower Care 4Lb (70116E)
- GLOBAL INDUSTRIAL 94L Wave Bike Rack, Green, Flange Mount, 9-Bike Capacity (652779MGN)
- GLOBAL INDUSTRIAL Wave Bike Rack, 5-Bike Capacity, Flange Mount, Gray (670342MGY)
- GLOBAL INDUSTRIAL 70L Single Sided Bicycle Parking Rack, Adjustable, 5-Bike Capacity (708150)
- GLOBAL INDUSTRIAL Wave Bike Rack, Black, Below Ground Mount, 9-Bike (652779G)
- GLOBAL INDUSTRIAL Bike Storage Shelter with Slant Roof, 16 Bike Capacity, 120L x 95-1/2W x 90-1/16H (708408)
- GLOBAL INDUSTRIAL 61-5/8L Grid Bike Rack, Single Sided, Powder Coated Steel, 5-Bike Capacity (652770)
- MADRAX Bike Rack, Silver, 34" H, Holds (2) Bikes (QS-UX200-SF-G)
- Global Industrial Bicycle Racks