Shop All Bicycle Racks
Global Industrial
Wave Bike Rack, Black, Free Standing, 5-Bike
Mfr # 652777F
Zoro # G408620555
Free Shipping & Returns
$195.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Length 41 in
- Height 36 in
- Color Black
- Material Steel
- Type Wave Bike Rack
Product Information
- Brand Global Industrial
- MFR # 652777F
- Zoro # G408620555
- UPC # 707022335683
- Country of Origin China
- Category Bicycle Racks
Dimensions
Length | 41 in |
Height | 36 in |
Details
Color | Black |
Material | Steel |
Type | Wave Bike Rack |
Description
Use this free standing for existing cement. Rugged 12 gauge steel keeps bicycles secure and ensures years of use.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- STENS Silver Streak Toothed Hi-Lift Blade Replaces Scag 483318, 302-821 (362-821)
- JOBES Fert Spike Rose Jobe10Pk (04102)
- SUN JOE Replacement Handle, for MJ401E (MJ401E-LOWERHANDLE)
- A & I PRODUCTS Hitch Pin, Red Handled 1 1/2" x 8 1/2 11.5" x3.5" x2" (A-HP110)
- GLOBAL INDUSTRIAL 41L Wave Bike Rack, Green, Flange Mount, 5-Bike Capacity (652777MGN)
- GLOBAL INDUSTRIAL Bike Storage Shelter with Slant Roof, 16 Bike Capacity, 120L x 95-1/2W x 90-1/16H (708408)
- GLOBAL INDUSTRIAL 61-5/8L Grid Bike Rack, Single Sided, Powder Coated Steel, 5-Bike Capacity (652770)
- GLOBAL INDUSTRIAL Wave Bike Rack, 5-Bike Capacity, Flange Mount, Gray (670342MGY)
- GLOBAL INDUSTRIAL U-Rack Bike Rack, Black, Below Ground Mount, 2-Bike Capacity (442804GBK)
- GLOBAL INDUSTRIAL Bike Rack Mount, Indoor Vertical Single, Non-Lockable, Black (670510)
- GLOBAL INDUSTRIAL Wave Bike Rack, Black, Free Standing, 9-Bike (652779F)
- Global Industrial Bicycle Racks