Shop All Bicycle Racks
Global Industrial
Wave Bike Rack, Black, Below Ground Mount, 9-Bike
Mfr # 652779G
Zoro # G408620678
Free Shipping & Returns
$278.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Length 94 in
- Width 6 in
- Height 36 in
- Color Black
- Material Steel
Product Information
- Brand Global Industrial
- MFR # 652779G
- Zoro # G408620678
- UPC # 707022334471
- Country of Origin China
- Category Bicycle Racks
Dimensions
Length | 94 in |
Width | 6 in |
Height | 36 in |
Details
Color | Black |
Material | Steel |
Type | Wave Bike Rack |
Description
Use this below grade mounted style for new cement or soil.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT 1/4 in (F) Quick Connect Coupler, Brass/Stainless Steel, 4000 psi Max (1MDG6)
- SEYMOUR MIDWEST Scuffle Hoe, 6"x4" Head, 54" Handle (42141)
- A.R. NORTH AMERICA Pump, 7.92/3600 1450RPM (21137)
- KOHLER Propane Fuel Filter Kit (25 050 50-S)
- GLOBAL INDUSTRIAL Bike Storage Shelter with Slant Roof, 16 Bike Capacity, 120L x 95-1/2W x 90-1/16H (708408)
- GLOBAL INDUSTRIAL Bike Rack Mount, Indoor Vertical Single, Non-Lockable, Black (670510)
- GLOBAL INDUSTRIAL Wave Bike Rack, Black, Free Standing, 5-Bike (652777F)
- GLOBAL INDUSTRIAL 70L Single Sided Bicycle Parking Rack, Adjustable, 5-Bike Capacity (708150)
- GLOBAL INDUSTRIAL U-Rack Bike Rack, Black, Below Ground Mount, 2-Bike Capacity (442804GBK)
- GLOBAL INDUSTRIAL 61-5/8L Grid Bike Rack, Single Sided, Powder Coated Steel, 5-Bike Capacity (652770)
- ZORO SELECT Bike Rack, 2-Sided, 6-Bike, 39-1/2 in., Blk (9AH38)
- Global Industrial Bicycle Racks