Shop All Hard Case Storage
Global Industrial
Waterproof Hard Case w/Pinch Tear Foam, 16-11/32L x 13-3/16W x 4-3/4H, Black
Mfr # 493400
Zoro # G208642924
Free Shipping & Returns
$115.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Color Black
- Material Abs Plastic
- Overall Length 16-11/32 in
- Overall Width 13-3/16 in
- Type Waterproof Utility Case
Product Information
- Brand Global Industrial
- MFR # 493400
- Zoro # G208642924
- UPC # 707022340571
- Country of Origin China
- Category Hard Case Storage
Dimensions
Overall Length | 16-11/32 in |
Overall Width | 13-3/16 in |
Details
Color | Black |
Material | Abs Plastic |
Type | Waterproof Utility Case |
Foam Style | Case with Foam |
Weight | 5.73 |
Description
The outdoor case is designed to protect your equipment from extremely harsh environments. This lightweight and waterproof case is an ideal choice when you need to carry your valuable equipment or sensitive tools securely. With this hard shockproof/crushproof case, you can rest assure that your valuables are securely protected from damage.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KODIAK CUTTING TOOLS .4995 Cobalt Reamer Straight Flute Dowel Pin Sizes (5488241)
- GEARWRENCH 1/2" Drive 6 Point Standard X-Core™ Pinless Impact Universal SAE Socket 1-1/8" (84747)
- OSG Spiral Flute Tap, Bottoming 0 Flutes (136901)
- WERA Hex, Phillips, Pozidriv(R), Slotted, Spanner, Tamper Resistant Torx(R), Torq Set, Tri Wing Bit 5 in (05059297001)
- GLOBAL INDUSTRIAL Waterproof Hard Case w/Pinch Tear Foam, 14L x 10-23/32W x 4-11/64H, Black (493399)
- GLOBAL INDUSTRIAL Aluminum Tool Case, 18 x 14 x 6 with Tool Panel, Foam and Dividers (493402)
- GLOBAL INDUSTRIAL Waterproof Hard Case W/Pinch Tear Foam, 11L x 9-11/16W x 4-3/16H, Black (493398)
- GLOBAL INDUSTRIAL Waterproof Hard Case w/Pinche Tear Foam, 20L x 16-3/4W x 9-7/16H, Black (493401)
- NANUK CASES Case with Foam Sennheiser(TM) with So, 905S-080LI-0A0-19138 (905S-080LI-0A0-19138)
- TEMPO COMMUNICATIONS Dual Carrying Case (700C)
- NANUK CASES Orange Protective Case, 22-7/8"L x 18-3/8"W x 11-3/4"D (950S-010OR-0A0)
- Global Industrial Hard Case Storage