Shop All Hard Case Storage
Global Industrial
Waterproof Hard Case w/Pinch Tear Foam, 14L x 10-23/32W x 4-11/64H, Black
Mfr # 493399
Zoro # G008642919
Free Shipping & Returns
$79.69
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Black
- Material Abs Plastic
- Overall Length 14 in
- Foam Style Case with Foam
- Type Waterproof Utility Case
Product Information
- Brand Global Industrial
- MFR # 493399
- Zoro # G008642919
- UPC # 707022340564
- Country of Origin China
- Category Hard Case Storage
Dimensions
Overall Length | 14 in |
Details
Color | Black |
Material | Abs Plastic |
Foam Style | Case with Foam |
Type | Waterproof Utility Case |
Weight | 4.41 |
Description
The outdoor case is designed to protect your equipment from extremely harsh environments. This lightweight and waterproof case is an ideal choice when you need to carry your valuable equipment or sensitive tools securely. With this hard shockproof/crushproof case, you can rest assure that your valuables are securely protected from damage.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- OSG Pipe Tap, 1/4"-18, Taper, 4 Flutes, NPT (1251300)
- KEO Slotting Saw, 3/16" Cutter Thickness (MS3031-3X3/16X1-28T 105-07530)
- KIPP Ball-end thrust screws without head stainless steel with full ball (K0384.10830)
- DEWALT 3/16" Tip, 3/8 in Drive, Metric, SAE (DWMT86389OSP)
- GLOBAL INDUSTRIAL Waterproof Hard Case w/Pinche Tear Foam, 20L x 16-3/4W x 9-7/16H, Black (493401)
- GLOBAL INDUSTRIAL Aluminum Tool Case, 18 x 14 x 6 with Tool Panel, Foam and Dividers (493402)
- GLOBAL INDUSTRIAL Waterproof Hard Case W/Pinch Tear Foam, 11L x 9-11/16W x 4-3/16H, Black (493398)
- GLOBAL INDUSTRIAL Waterproof Hard Case w/Pinch Tear Foam, 16-11/32L x 13-3/16W x 4-3/4H, Black (493400)
- NANUK CASES Black Protective Case, 9.1"L x 6.8"W x 3.8"D (903S-010BK-0A0)
- NANUK CASES Case w/ Foam Insert for 8 Knives, Silver (909S-080SV-0A0-19327)
- PELICAN Protective Case, Black, 10-5/8 in.L (1300)
- Global Industrial Hard Case Storage