Shop All Wall Mount Cabinets
Global Industrial
Wall Cabinet, Stainless Steel 304, 30W x 12D x 30H
Mfr # 316087
Zoro # G008654196
product price: $1,045.99
/ea
Free Shipping & Returns
$1,045.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Width of Cabinet 30
- Depth of Cabinet 12
- Height of Cabinet 30
- Cabinet Color Silver
- Material - Cabinets Stainless Steel
Product Information
- Brand Global Industrial
- MFR # 316087
- Zoro # G008654196
- UPC # 707022369121
- Country of Origin China
- Category Wall Mount Cabinets
Dimensions
Width of Cabinet | 30 |
Depth of Cabinet | 12 |
Height of Cabinet | 30 |
Details
Cabinet Color | Silver |
Material - Cabinets | Stainless Steel |
Item | Storage Cabinet |
Mounting | Wall Mount |
Description
Ideal for restaurants, washdown and cleanroom environments. Shelves adjust on 2 increments with a shelf capacity of 150 lbs. Cabinet features a stainless steel recessed paddle handle. Versatile to allow for wall-mounting.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LAVI INDUSTRIES , Ball Finial, for 1.5" Tubing, Polished Brass (00-604/1H)
- SPECTURM DIVERSIFIED Locker Basket Small Chrm (47870)
- GLOBAL INDUSTRIAL Heavy Duty Shelving 48W x 12D x 84H With 5 Shelves, No Deck, Gray (B2297694)
- JONARD TOOLS Spool and Reel Rack, Steel, 18inH x 17inW (CC-2721)
- GLOBAL INDUSTRIAL Assembled Wall Storage Cabinet, 13-3/4x12-3/4x30, Gray (269874GY)
- GLOBAL INDUSTRIAL Emergency Preparedness Cabinet, Wall Mount, 13-3/4Wx12-3/4Dx30H, Orange (298682)
- GLOBAL INDUSTRIAL Emergency Preparedness Cabinet, Wall Mount, 30Wx12Dx30H, Orange (298684)
- GLOBAL INDUSTRIAL Emergency Preparedness Cabinet, Wall Mount, 19-7/8Wx14-1/4Dx32-3/4H, Orange (298685)
- GLOBAL INDUSTRIAL Wall Cabinet, Stainless Steel 430, 30W x 12D x 30H (316085)
- GLOBAL INDUSTRIAL Assembled Clear View Wall Storage Cabinet, 13-3/4x12-3/4x30, Off White (270017WH)
- ZORO SELECT Wall Mount Storage Cabinet, 30x30x12 (6MNU8)
- Global Industrial Wall Mount Cabinets