Shop All Forklift Accessories
Global Industrial
Vinyl Forklift Truck Seat with Seat Belt
Mfr # 988287
Zoro # G108826714
original price:
$335.99
5% off
new price: $318.99
/ea
Free Shipping & Returns
$318.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Overall Height 17-3/4 in
- Overall Width 18-1/4 in
- Material Vinyl
- Color Black
- Assembled Yes
Product Information
- Brand Global Industrial
- MFR # 988287
- Zoro # G108826714
- UPC # 707022321327
- Country of Origin China
- Category Forklift Accessories
Dimensions
Overall Height | 17-3/4 in |
Overall Width | 18-1/4 in |
Depth | 19-1/2 in |
Details
Material | Vinyl |
Color | Black |
Item | Fork Truck Seat |
Assembled | Yes |
Description
Universal mounting design offers easy installation that fits most applications. Durable vinyl seat material withstands years of service. Safety seat switch, 8° seat back angle adjustment, adjustable lumbar support, and premium retractable safety belt with flexible housing are standard.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LIFT-ALL Sling, Wire Rope, 3 Ft L, Vert Cap 7800 lb (58IEEX3)
- LIFT-ALL Chain Sling, G80, Aly Stl, 14 ft L (30008)
- TRI-ARC Rolling Ladder, All-Terrain, 12-Step (KDRF112166)
- SERVICE CASTER 8 Inch Heavy Duty Top Plate Semi Steel Swivel Caster with Roller Bearing SCC (SCC-35S820-SSR)
- GLOBAL INDUSTRIAL High-Profile Amber LED Permanent Mount Forklift Strobe Light - 12 to 110 Volts (988915)
- GLOBAL INDUSTRIAL LED Forklift Safety Warning Light With Arc Beam Pattern (989033)
- GLOBAL INDUSTRIAL 1500 Lb. Capacity Single Fork Mounted Drum Gripper (795332)
- GLOBAL INDUSTRIAL Forklift Anti-Blind Spot Mirror w/ Magnetic Mount, 9L (800497)
- GLOBAL INDUSTRIAL Steel Double Fork Mounted Drum Gripper, Yellow (795333)
- GLOBAL INDUSTRIAL Forklift Tilting 55 Gallon Drum Dumper, Steel, Yellow, 800 Lb. Capacity (191700)
- ECCO Forklift Safety Light, LED, Blue (EW2002B)
- Global Industrial Forklift Accessories