Shop All Traffic Barricades
Global Industrial
Uv Black Rubber, 3-15/16 in H, 21-5/8 in L, 6 in W, Black/Yellow
Mfr # 670594
Zoro # G508647803
product price: $25.89
/ea
$25.89
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Uv Black Rubber
- Width 6 in
Product Information
- Brand Global Industrial
- MFR # 670594
- Zoro # G508647803
- UPC # 707022470711
- Country of Origin China
- Category Traffic Barricades
Dimensions
Height | 3-15/16 in |
Length | 21-5/8 in |
Width | 6 in |
Details
Color | Black/Yellow |
Material | Uv Black Rubber |
Description
Resistant to damage from UV light, moisture, gases, and oils.Prevent drivers from parking too close to fencing, buildings, and other vehicles with the Global Industrial, Rubber Parking Stop. Made of durable rubber material and resistant to UV rays, these parking stops work well with various types of surfaces, making them ideal for added safety in warehouses, as well as commercial and residential parking garages.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ONGUARD FR 2 Piece Rainsuit, Yellow, M (7801800)
- NASCO Rain Pants, Hi-Vis Yellow/Green, L (101PFYL)
- SALISBURY Elec. Glove Protector, 8, Cream, PR (LPG10/8)
- SOTERIA GLOVE Hi-Viz Watch Your Hands, Select Grain Cowhide Driver, Size: XL, 12 Pairs/PK (I2032OFT/XL)
- GLOBAL INDUSTRIAL Uv Black Rubber, 2-9/25 in H, 7-1/2 in L, 12 in W, Black (708110)
- GLOBAL INDUSTRIAL Uv Black Rubber, 3-9/10 in H, 72 in L, 5-9/10 in W, Black/Yellow (708111)
- GLOBAL INDUSTRIAL Uv Black Rubber, 2-9/25 in H, 48 in L, 12 in W, Black/Yellow (670528)
- GLOBAL INDUSTRIAL Uv Black Rubber, 3-15/16 in H, 35-1/4 in L, 6 in W, Black/Yellow (670595)
- GLOBAL INDUSTRIAL Pvc, 28 in H, Orange (708144)
- GLOBAL INDUSTRIAL Pvc, 18 in H, Orange (RC450SP-A)
- VESTIL Heavy Duty Traffic Cone, 27-1/2", PVC, 28.125 in H, 14.75 L, 14.75 W, Orange (TC-28-HD-2R)
- Global Industrial Traffic Barricades