Shop All Safety Gates
Global Industrial
Universal Spring-Loaded Safety Swing Gate, 24 to 40 W Opening, Yellow
Mfr # 708360YL
Zoro # G608620775
product price: $358.99
/ea
Free Shipping & Returns
$358.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Steel
- Color Yellow
- Height 20 in
- Length (In.) 22 - 40 in
- Includes (2) Round U-Bolts & (2) Square U-Bolts
Product Information
- Brand Global Industrial
- MFR # 708360YL
- Zoro # G608620775
- UPC # 707022366809
- Country of Origin China
- Category Safety Gates
Dimensions
Height | 20 in |
Length (In.) | 22 - 40 in |
Details
Material | Steel |
Color | Yellow |
Includes | (2) Round U-Bolts & (2) Square U-Bolts |
Description
Serves as a protective barrier and prevents unauthorized entry for added security. Self-closing design automatically shuts safety gate as an added convenience and security precaution. The adjustable width gate accommodates various sized entryways for application and location versatility. Includes a yellow color finish for high visibility in dark or dimly lit environments.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KINGCORD 5/8 in. x 200 ft. Red Solid Braid Polypropylene Derby Rope (302641TV)
- ZORO SELECT Plate Caster, Heavy-Duty, 6" Wheel Dia. (416P26)
- ZORO SELECT Pneumatic Caster, 165 lb. Load, Swivel (L-P 200R-ST)
- ZORO SELECT Utility Cart with Lipped & Flush Metal Shelves, Steel, Flat, 2 Shelves, 1,200 lb (RSC-3060-2-TLD-95)
- GLOBAL INDUSTRIAL Adjustable Safety Swing Gate, 16-26W Opening, Yellow (708536YL)
- GLOBAL INDUSTRIAL Mezzanine Safety Pivot Gate, Unassembled, 68.5W x 76D x 79.5H (798929)
- GLOBAL INDUSTRIAL 16 to 141W Steel Portable Barricade Gate With Casters (955042)
- GLOBAL INDUSTRIAL Steel Portable Barricade Gate Replacement Sign, Aluminum, For 652923 (708364RPL)
- GLOBAL INDUSTRIAL Adjustable Safety Swing Gate, 24in-40inW Opening, Yellow (708537YL)
- GLOBAL INDUSTRIAL Self-Closing Guard Rail Safety Gate, Safety Yellow, Post Mount (708372)
- PS INDUSTRIES Safety Gate, 16-3/4 to 20-1/2 In, Alum (LSG-18-ALU)
- Global Industrial Safety Gates