Shop All Laboratory Refrigerators & Freezers
Global Industrial
Undercounter Laboratory Refrigerator, Glass Door, 4.2 Cu.Ft.
Mfr # 2453701
Zoro # G308613275
product price: $1,424.99
/ea
Item requires special delivery charges. A $110.00 per item surcharge will be applied.
$1,424.99
Free 30-Day Returns
Key Features
- Laboratory Refrigerator/Freezer Style Undercounter
- Overall Height 31-7/8 in
- Overall Width 23-1/2 in
- Overall Depth 25
- Voltage 115
Product Information
- Brand Global Industrial
- MFR # 2453701
- Zoro # G308613275
- UPC # 707022458795
- Country of Origin China
- Category Laboratory Refrigerators & Freezers
Dimensions
Overall Height | 31-7/8 in |
Overall Width | 23-1/2 in |
Overall Depth | 25 |
Details
Laboratory Refrigerator/Freezer Style | Undercounter |
Voltage | 115 |
Item | Medical and Lab Refrigerator |
Color | White |
Description
Designed with simplicity and efficiency in mind, allowing seamless temperature control from a digital operating system. Ideal for labs, medical rooms, pharmacies, and similar facilities. Large front digital Thermostat LED Display is easy-to-read. Transparent glass swing door allows a sharp view of stored contents and materials from a distance. Cylinder lock provides protected access security. Standard white cabinet and chamber bring a professional appearance to your laboratory or medical space.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BRISKHEAT Silicone Rubber Heating Tape, 120V, 1200W (MSTAT101020)
- MTC BIO MTC Bio Universal Carousel For 6 Pipettes (P4280-CR)
- ZORO SELECT Vial with Cap, 74mL, PK10 (VIAL-20C-10)
- YSI Replacement Dissolved Oxygen Sensor (559)
- GLOBAL INDUSTRIAL Upright Laboratory Freezer, 2 Solid Doors, 17.3 Cu.Ft. (2453706)
- GLOBAL INDUSTRIAL Upright Laboratory Refrigerator, Glass Door, 13.8 Cu.Ft. (2453703)
- GLOBAL INDUSTRIAL Ultra-Low Temperature Undercounter Lab Freezer, Solid Door, 3.5 Cu.Ft. (2453707)
- GLOBAL INDUSTRIAL Undercounter Laboratory Refrigerator, Glass Door, 2.4 Cu.Ft. (2453700)
- GLOBAL INDUSTRIAL Upright Laboratory Refrigerator, 2 Glass Doors, 31.4 Cu.Ft. (2453704)
- ACCUCOLD Refrigerator w/Freezer, General Purpose (CT66LW)
- ACCUCOLD 3 Cu.Ft. Counter Height Vaccine Refrigerator (ARS3PV)
- Global Industrial Laboratory Refrigerators & Freezers